Shop All Strip Lights
Acuity Brands Lighting Lithonia
Lithonia 4-ft 2 Light T8 Low Profile Multi Volt Strip
Mfr # Z232 MV
Zoro # G908425025
product price: $75.95
/ea
Free Shipping & Returns
$75.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acuity Brands Lighting Lithonia
- MFR # Z232 MV
- Zoro # G908425025
- UPC # 745976682941
- Country of Origin Mexico
- Category Strip Lights
Description
Intended use: the industry's next generation in linear direct fluorescent products. This new compact, low-profile design offers our customers unique product features which improve the overall installation process and appearance while reducing labor cost, making it the most versatile solution for commercial, retail, manufacturing, warehouse, and cove and display applications. designed to accommodate a wide variety of t5, t5ho and t8 lamp lengths. Channel offers the gripper back feature which strengthens the overall construction and allows for the use of the z spring hanger see back. Patent-pending fastener-less channel cover offers a secure fit design allowing for quick attachment and easy access without pinching wires. listings: ul listed, cul listed or csa certified to canadian standards. warranty: guaranteed for one year against mechanical defects in manufacture. construction: compact designed channel and cover are formed from code-gauge cold-rolled steel. Locking lamp holder tracks bolsters strength of the overall strip construction while creating improved lamp stability. Design includes t5 or t8 socket, features rotating collar and enclosed contacts. Improved easy snap-n-lock end plates allow for quick attachment. Patented-pending three-point row connector locks channel together for straighter and faster rows mounting; included as standard. finish: high-gloss, baked white enamel finish white standard. Five-stage iron-phosphate pretreatment ensures superior paint adhesion and rust resistance. Standard channel paint finish options: black mb, smoke gray skgy and galvanized galv. optics: reflector options include solid designs in both symmetric and asymmetric configurations. Consult factory for different-apertured versions. electrical: thermally protected, resetting, class p, hpf, non-pcb, ul listed. suitable for damp locations. Awn, tfn or thhn wire used throughout, rated for required temperatures. installation: patented-pending three
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC HALOGN BULB 1600LMN 100W (BPQ100/8.6/RP)
- WESTGATE CL-EHL-18W-50K-E2618W LED CORN LAMP 2600 LUMENS 5000K E26 AC100-277V, UL LISTED (CL-EHL-18W-50K-E26)
- HALO Baffle Trim, 693 (693TBZB)
- SATCO 10 W S11 Incandescent - Frost - 1500 Hours - 80L - Intermediate Base - 120V (S3622)
- PURE GARDEN 23-Foot Solar-Powered LED Rope Lights, 2PK (50-1212)
- ETI Wrap Light, 0-10V Dimmable, LED, 4 ft. (54676241)
- WESTGATE LSS-4FT-34W-MCTPHIGH LUMEN LED MULTI COLOR TEMPERATURE STRIP LIGHT (LSS-4FT-34W-MCTP)
- GRANDEZA SHOP-3X1-840-V1 3 x 1 ft. Utility Light, White (GR2533757)
- GLOBAL FINISHING SOLUTIONS Spray Booth Light Fixture, 6 Tube (LABW12-6)
- GLOBAL FINISHING SOLUTIONS T5 Spray Booth Light Fixture, 4 Tube (LABW-I4T5-D12)
- RACE SPORT Terminator Series H11 Led Replacement Bulbs (White) (Pair) Pr (RSTBH11W)
- Acuity Brands Lighting Lithonia Strip Lights