Shop All Recessed Troffer Lights
Acuity Brands Lighting Lithonia
Lithonia 2PM3N G B 3 32 18LD MV 1/3 GEB10IS 2x4 Parabolic Troffer w/ Grid 2 Lamp
Mfr # 2PM3N G B 3 32 18LD MVOLT 1/3 GEB10IS
Zoro # G208641507
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acuity Brands Lighting Lithonia
- MFR # 2PM3N G B 3 32 18LD MVOLT 1/3 GEB10IS
- Zoro # G208641507
- UPC # 784231164570
- Country of Origin Mexico
- Category Recessed Troffer Lights
Description
Lithonia 2x4 parabolic troffer w/ grid 2 lamp - 2pm3n g b 3 32 18ld mvolt 1/3 geb10is intended use: high-performance parabolic luminaires for light control, visual comfort and light cutoff in open area indoor applications. features: contoured housing for superior light control. Design optimized for use with t8 lamps and electronic ballasts. Hemmed sides and ends provide smooth edges for easy handling during installation. Integral t-bar safety clips standard. Premium-grade aluminum louvers in choice of finishes, shipped in thermally sealed polyethylene wrapper. Mitered corners and interlocking construction assure precise parabolic shape. Choice of cell configuration and lamping. Compatible with most common ceiling types and air functions. listings: ul listed. Cul listed or csa certified to canadian standards optional. Nom certified optional. construction: contoured housing for light control. Design optimized for use with t8 lamps and electronic ballasts. Hemmed sides and ends provide smooth edges for easy handling during installation. Integral t-bar safety clips standard. Premium-grade aluminum louvers in choice of finishes, shipped in thermally sealed polyethylene wrapper. Mitered corners and interlocking construction assure precise parabolic shape. Choice of cell configuration and lamping. Compatible with most common ceiling types.ballast disconnect provided standard where required to comply with u.s. And canadian electrical codes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE ELECTRIC Diamante Bulb (84644)
- DESIGNERS EDGE Worklight Halogen 500W (L20)
- ILC Replacement for Bulbrite 642021 replacement light bulb lamp (642021 BULBRITE)
- AFX Edge 8" Round LED Flush Mount - White (EGRF08LAJD1WH)
- LITHONIA LIGHTING Fixture, Low Profile (TLB 2 32 MVOLT 1/4 GEB10IS)
- LITHONIA LIGHTING Replacement Lens, F/LB 4 32 MVOLT GEB10IS (D2LB48)
- LITHONIA LIGHTING Power Cord, 72 In Length (GFA PWS1836)
- ADVANCE Ballast Elec 2-3 F32T8 (ICN3P2N35I)
- LITHONIA LIGHTING Replacement Lens, F/Mfr. No. RB232M WWGR (D3348/DRB 4)
- LITHONIA LIGHTING Recessed Troffer, T5, 63W, 120-277V (2SP5 G 2 28T5 A12125 MVOLT GEB10PS)
- ADVANCE Ballast Elec 1-2 F28T5 (ICN2S28N35I)
- Acuity Brands Lighting Lithonia Recessed Troffer Lights