Shop All LED Commercial Lights
Acuity Brands Lighting Lithonia
Lithonia 2 Light T8 Square Basket Multi Volt Wraparound
Mfr # SB232 MV
Zoro # G708664662
product price: $99.95
/ea
Free Shipping & Returns
$99.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acuity Brands Lighting Lithonia
- MFR # SB232 MV
- Zoro # G708664662
- UPC # 745975083633
- Country of Origin Mexico
- Category LED Commercial Lights
Description
Intended use: for surface ceiling-mount applications that require the clean appearance of a flat-bottom diffuser. Provides high light levels for storage rooms, offices or retail applications. features: flat-bottom acrylic prismatic diffuser. Matches cs series in appearance. Full-depth, white enamel end plates. Linear side prisms control brightness, pyramidal bottom prisms minimize lamp image. Diffuser hinges open from either side for easy cleaning and service. For surface or stem mounting 4-foot models only, unit or row installation. minimum two single-stem hangers required. For row installation, one hanger per fixture plus one per row required. listings: ul listed. Cul listed or csa certified to canadian standards. Nom certified- optional. construction: flat-bottom acrylic prismatic diffuser. Matches cs series in appearance. Full-depth, white enamel end plates. Linear side prisms control brightness; pyramidal bottom prisms minimize lamp image. Diffuser hinges open from either side for easy cleaning and service. For surface or stem mounting 4' models only, unit or row installation. For unit mounting, two stems are required. For row installation, one stem accessory per fixture plus one per row required. electrical: ballast disconnect provided standard where required to comply with u.s. And canadian electrical codes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Hid Mercury Bulb, Replacement For Donsbulbs USH-210EL (USH-210EL)
- FEIT ELECTRIC LED JBX DWNLGHT 5-6"" 75W (LEDR56JBX/6WYCA)
- ILC Replacement for Philips Tld70w/840 replacement light bulb lamp (TLD70W/840 PHILIPS)
- SIGNIFY T8 Fluorescent 30Pk (F25T8/TL850/ALTO)
- ACUITY BRANDS LIGHTING LITHONIA Lithonia Lighting, 4' LED Square-Basket Wraparound MVOLT 30L 3500 CCT (SBL4 LP835)
- ELCO LIGHTING Pex™ 4 Round Trimless Adjustable Smooth Reflector Trim" (ELK415W)
- ELCO LIGHTING 6 Round LED Adjustable Gimbal Insert" (EL61330W)
- ELCO LIGHTING 12V AC Retrofit Koto™ LED Module (ELK08SD-12)
- LITHONIA LIGHTING LED Flat Panel, 4351 lm, Max Fixture 39.0W (EPANL 2X4 4000LM 80CRI 40K MIN10 ZTMVOLT)
- ELCO LIGHTING 6 Round LED Adjustable Phenolic Baffle with PAR38 Gimbal Insert" (EL47630BZ)
- ELCO LIGHTING 5 or 6" Sunset Dimming LED Reflector Insert" (EL615SDBZ)
- Acuity Brands Lighting Lithonia LED Commercial Lights