Shop All Access Doors
Acudor
Access Door Steel 18X18
Mfr # Z91818SCWH
Zoro # G2710888
$45.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Height 18 in
- Door Width 18 in
- Material Galvanized Steel
- Finish Powder Coat
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acudor
- MFR # Z91818SCWH
- Zoro # G2710888
- UPC # 752594018182
- Country of Origin Canada
- Category Access Doors
Dimensions
Door Height | 18 in |
Door Width | 18 in |
Details
Material | Galvanized Steel |
Finish | Powder Coat |
Color | White |
Description
The Acudor universal flush access door for walls and ceilings designed for installation in all types of flush surfaces. The drawn flanged door panel has rounded corners for both safety and an architecturally pleasing appearance. The frame is drawn as one piece which provides excellent strength and rigidity. Fabricated from galvanized steel and coated with a white baked on polyester powder paint this door will perform well in high corrosive and exterior applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK Gasket, Size 1/2 In, Tri-Clamp, Silicone (42RXPX-050)
- ZORO SELECT Alnico Shielded Magnet, 0.14 lb. Pull (10E848)
- SENTRY SUPPLY Door Stop, Spring Loaded, H.D. Iron, Aluminum Finish - 658-1013 (658-1013)
- MADISON MILL 1/2X36 Poplar Sq Dowel (444552)
- ACUDOR Grease Duct Access Door - 12 x 12 (FGGD1212)
- ACUDOR Access Door Steel 12X12 (Z91212SCWH)
- ACUDOR Duct Access Door With no hinge - 8 x 8 (CD50800808)
- ACUDOR Acudor PA1429 PA-3000 14 x 29 Access Door - Styrene Plastic (PA1429)
- ACUDOR Access Door Steel 8X8 (Z90808SCWH)
- ACUDOR Access Door 12X12 Plstc (PA1212)
- LINHDOR INTERIOR METAL ACCESS PANEL FOR WALLS AND CEILINGS (E10002230)
- Acudor Doors