Shop All Automotive Diagnostic & Testing Instruments
This Product is Discontinued
Actron
Hand Vacuum Pump, 24" Hose (Discontinued)
Mfr # CP7830
Zoro # G3465198
This Product is Discontinued
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Actron
- MFR # CP7830
- Zoro # G3465198
- Country of Origin China
- Category Automotive Diagnostic & Testing Instruments
Details
Item | Hand Vacuum Pump, 24" Hose |
Description
Hand Vacuum Pump, 24 In. Hose
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.