Shop All Automotive Diagnostic & Testing Instruments
This Product is Discontinued
Actron
Compression Tester Kit, 17" Hose (Discontinued)
Mfr # CP7827
Zoro # G3465067
This Product is Discontinued
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Actron
- MFR # CP7827
- Zoro # G3465067
- Country of Origin China
- Category Automotive Diagnostic & Testing Instruments
Details
Item | Compression Tester Kit, 17" Hose |
Description
Compression Tester Kit, 17 In. Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.