Shop All Air Freshener Refills
Activeaire
Refill, f/Room Freshener Disp, Sunscape Mango OE, PK 12
Mfr # GPC48281
Zoro # G902502050
product price: $82.99
/pk 12, $6.92/ea
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Features Odor Neutralizer
- For Use With 53257A; 53258A; 53287A; 53256A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Activeaire
- MFR # GPC48281
- Zoro # G902502050
- Country of Origin United States
- Category Air Freshener Refills
Details
Item | Powered Whole-Room Freshener Dispenser Refills |
Fragrance | Sunscape |
Color | Orange |
Features | Odor Neutralizer |
For Use With | 53257A; 53258A; 53287A; 53256A |
Description
Designed for Georgia Pacific ActiveAire Powered Whole-Room Freshener Dispensers, these air freshener refills help stop odors and enhance the restroom experience for all with its pleasantly scented, odor-neutralizing formula. Sustained release provides freshness for at least 30 days. Easy access allows easy maintenance. Sunscape Mango fragrance is a tropical, fruity fragrance that may help you leave the stress behind. Urinal screens (not included) are available in a matching scent so you can be confident your restrooms will provide a consistent and more welcoming experience. Air freshener refills are compliant for VOC content with applicable federal and state regulations. No liquids or sprays are used. Refills belong to Georgia-Pacific's Take Back Program for recycling.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEBREZE Febreze Fabric Refresher, 32 Oz, PK8 (03259)
- PAPERNET DissovleTech Multifold Paper Towels, 1 Ply, 250 Sheets, White, 4000 PK (410339)
- TORK Tork Jumbo Toilet Paper Roll Dispenser Smoke T22, High Capacity, 66TR (66TR)
- HEFTY Shrink-Pak Clear Vacuum Cube Storage Bags, 2PK (HFT-7046463-2)
- ACTIVEAIRE GP PRO Automated Freshener Dispenser Refill, Coastal Breeze (48250)
- ACTIVEAIRE Sunscape Refill Cartridge, Sunscape Yellow, PK 12 (GPC48251)
- ACTIVEAIRE Refill Cartridge, f/ActiveAire, Citrus Yellow, PK 12 (GPC48255)
- AIR WICK Freshmatic Ultra Spray Refill, Lavender/Chamomile, 5.89 oz Aerosol Spray, PK6 (62338-85595)
- TIMEMIST Air Freshener Refill, Citrus, PK12 (1042781)
- TIMEMIST Air Freshener Refill, Carib. Waters, PK12 (1042756)
- FRESH PRODUCTS Eco Air 30-Day Air Freshener Refill, Cotton Blossom, 2.89oz Solid, PK6 (FRS EA36CB)
- Activeaire Air Freshener Refills