Shop All Air Freshener Refills
Activeaire
Refill, f/Room Freshener Disp, Citrus Yellow, PK 12
Mfr # GPC48285
Zoro # G702502007
product price: $85.59
/pk 12, $7.13/ea
Free Shipping & Returns
$85.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 53257A; 53258A; 53287A; 53256A
- Color Yellow
- Features Odor Neutralizer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Activeaire
- MFR # GPC48285
- Zoro # G702502007
- Country of Origin United States
- Category Air Freshener Refills
Details
Item | Powered Whole-Room Freshener Dispenser Refills |
Fragrance | Citrus |
For Use With | 53257A; 53258A; 53287A; 53256A |
Color | Yellow |
Features | Odor Neutralizer |
Description
Designed for Georgia Pacific ActiveAire Powered Whole-Room Freshener Dispensers, these air freshener refills help stop odors and enhance the restroom experience for all with its pleasantly scented, odor-neutralizing formula. Sustained release provides freshness for at least 30 days. Easy access allows easy maintenance. Citrus fragrance is a fresh, lively scent that brings to mind handpicked fruit, lemon and mandarin with a subtle hint of pomegranate and sandalwood. Urinal screens (not included) are available in a matching scent so you can be confident your restrooms will provide a consistent and more welcoming experience. Air freshener refills are compliant for VOC content with applicable federal and state regulations. No liquids or sprays are used. Refills belong to Georgia-Pacific's Take Back Program for recycling.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 18 gal Rectangular Trash Can, Beige, 19 1/2 in Dia, Step-On, Plastic (1883460)
- MALISH Scrub Brush Scrubbing Rotary Brush, Black (772913NP)
- 20 MULE TEAM Borax No Scent Detergent Booster and Household Cleaner Powder 65 oz (00201)
- BERKSHIRE Dry Wipe, White, Pack, Cellulose, Polyester, 300 Wipes, 9 in x 9 in (MF.0909.20)
- ACTIVEAIRE GP PRO Automated Freshener Dispenser Refill, Coastal Breeze (48250)
- ACTIVEAIRE Sunscape Refill Cartridge, Sunscape Yellow, PK 12 (GPC48251)
- ACTIVEAIRE Refill, f/Room Freshener Disp, Sunscape Mango OE, PK 12 (GPC48281)
- ACTIVEAIRE Refill Cartridge, f/ActiveAire, Citrus Yellow, PK 12 (GPC48255)
- TIMEMIST Premium Metered Air Freshener Refill, Mango, 6.6 oz Aerosol (1042810EA)
- RECKITBENC Air Wick, SCENTED OIL REFILL, LAVENDER & CHAMOMILE, 0.67 OZ, 2PK (78473PK)
- SCRUBBING BUBBLES Glade Plug-Ins Clean Linen Scent Air Freshener Refill 1.34 oz Liquid (14384)
- Activeaire Air Freshener Refills