Shop All Air Freshener Refills
Activeaire
Refill Cartridge, f/ActiveAire, Citrus Yellow, PK 12
Mfr # GPC48255
Zoro # G102502126
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Citrus
- Color Yellow
- For Use With ActiveAire Freshener Dispenser
- Features Long Lasting; Odor Neutralizer
- Standards VOC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Activeaire
- MFR # GPC48255
- Zoro # G102502126
- Country of Origin United States
- Category Air Freshener Refills
Details
Item | Automatic Freshener Dispenser Refill |
Fragrance | Citrus |
Color | Yellow |
For Use With | ActiveAire Freshener Dispenser |
Features | Long Lasting; Odor Neutralizer |
Standards | VOC |
Description
Citrus refill cartridge brings to mind handpicked fruit, lemon and mandarin with a subtle hint of pomegranate and sandalwood. Odor-neutralizing formula quickly removes unpleasant odors from the bathroom stall to help improve the perception of cleanliness. Its long-lasting scent provides sustained freshness for at least 30 days to provide a welcoming restroom experience for all. Plus, the easy-to-use design ensures quick, simple replacement to minimize maintenance times. Refill cartridge is designed for use with the Georgia Pacific ActiveAire In-Stall air freshener dispensers, including ActiveAire Automatic Freshener Dispenser for Compact Side-By-Side Toilet Paper Dispensers and stand-alone wall-mounted ActiveAire Automatic In-Stall Freshener Dispensers (sold separately).
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCRUB DADDY 3CT Scour Daddy (SCRDDY3CTX12)
- EVERWIPE Disinfectant Wipes, Bag, Lemon, White, 4 PK (10100)
- ZEP Carpet Spotter, 1 lb., Aerosol Can, PK12 (701)
- FLITZ Granite Wax Plus, 3785ml/128 oz. (GRX 22810)
- ACTIVEAIRE GP PRO Automated Freshener Dispenser Refill, Coastal Breeze (48250)
- ACTIVEAIRE Sunscape Refill Cartridge, Sunscape Yellow, PK 12 (GPC48251)
- ACTIVEAIRE Refill, f/Room Freshener Disp, Sunscape Mango OE, PK 12 (GPC48281)
- HOSPECO Aerosol Can Refill, 7 Oz, Baby Powder, PK12 (07909)
- MYFRESH My fresh Air Freshener, Seaside Brze, PK36 (MYF)
- TIMEMIST Air Freshener Refill, 6000 cu. ft., PK12 (1047941)
- RUBBERMAID COMMERCIAL TCell Microtrans Odor Neutralizer Refill, Citrus, 1.62 oz, PK6 (FG402113)
- Activeaire Air Freshener Refills