Shop All Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Activeaire
ActiveAire Urinal Screen, Deodorizer, Sunscape YW, PK 12
Mfr # GPC48261
Zoro # G502502139
product price: $54.15
/pk 12, $4.51/ea
$54.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8.8"
- Color Yellow
- Height 0.5"
- Features Deodorizer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Activeaire
- MFR # GPC48261
- Zoro # G502502139
- Country of Origin Mexico
- Category Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Dimensions
Width | 8.8" |
Height | 0.5" |
Details
Item - Urinal Blocks, Screens and Rim Hangers | Low-Splash Deodorizer Urinal Screens |
Fragrance | Mango |
Color | Yellow |
Features | Deodorizer |
Description
ActiveAire Urinal Screen features an enhanced deodorizing design to create a more welcoming experience in restrooms. Its splash-reducing construction reduces splash by more than 70 percent to help keep restrooms cleaner and decrease maintenance times. The Sunscape fragrance melts stress away with a tropical island scent that delivers the essence of a secluded vacation on the beach. Larger, thicker screen with sustained release provides greater fragrancing to keep restrooms smelling fresh for at least 30 days. Plus, the on-trend fragrance can be matched with other ActiveAire supplies to keep a consistent experience in restrooms.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX Clorox 01698, Anywhere Hard Surface Sanitizing Spray, 32oz Spray Bottle (CLO01698)
- S.M. ARNOLD WASH BRUSH BI-LEVEL 10" (AR85-670)
- SMARTWASHER Parts Washer, 25 gal., 300 GPH, HDPE (14144)
- PURELL Soap Refills, Foam, f/CS4 Dispenser, 1250ml, , Clear, PK 4 (GOJ511204)
- ACTIVEAIRE ActiveAire Urinal Screen, Deodorizer, Cstl Breeze BE, PK 12 (GPC48260)
- ACTIVEAIRE ActiveAire Urinal Screen, Castle Breeze Blue, PK 12 (GPC48270)
- ACTIVEAIRE ActiveAire Urinal Screen, Sunscape Yellow, PK 12 (GPC48271)
- ACTIVEAIRE ActiveAire Urinal Screen, Deodorizer, Citrus CTS, PK 12 (GPC48265)
- SP RICHARDS Genuine Joe Deodorizing Z-Mat, Commode Mat - Black, (GJO58331)
- FRESH PRODUCTS EBC-F-02- Eco-Fresh Toilet Bowl Clip Green Cucumber Melon Scent, 12PK (EBC-F-02-BX)
- TOUGH GUY Urinal Block, Cherry, 4oz., PK12 (793JP5)
- Activeaire Urinal Cakes, Urinal Screens & Toilet Rim Hangers