Shop All Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Activeaire
ActiveAire Urinal Screen, Deodorizer, Cstl Breeze BE, PK 12
Mfr # GPC48260
Zoro # G402502154
product price: $54.15
/pk 12, $4.51/ea
$54.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Coastal Breeze
- Width 8.8"
- Height 0.5"
- Features Deodorizer
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Activeaire
- MFR # GPC48260
- Zoro # G402502154
- Country of Origin Mexico
- Category Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Dimensions
Width | 8.8" |
Height | 0.5" |
Details
Fragrance | Coastal Breeze |
Features | Deodorizer |
Color | Blue |
Description
ActiveAire Urinal Screen features an enhanced deodorizing design to create a more welcoming experience in restrooms. Its splash-reducing construction reduces splash by more than 70 percent to help keep restrooms cleaner and decrease maintenance times. The Coastal Breeze scent lets you escape to the coast with a fragrance that expresses the essence of fresh seaside air and a cool, gentle breeze. Larger, thicker screen with sustained release provides greater fragrancing to keep restrooms smelling fresh for at least 30 days. Plus, the on-trend fragrance can be matched with other ActiveAire supplies to keep a consistent experience in restrooms.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELITE MOPS & BROOMS Mop Head, Cotton, 102-4PLY-#12 (102-4PLY-#12)
- SCOTT Bath Tissue Dispenser, Coreless, 14-1/4"Wx6"Dx9-3/4"H, SEGY (KCC09602)
- ABCO PRODUCTS 32OZ Janit HD Mop Head (1323)
- RUBBERMAID COMMERCIAL 3 1/2 gal Round Bucket, 11-1/4 in H, 12 in Dia, Red, Plastic (FG261400RED)
- ACTIVEAIRE ActiveAire Urinal Screen, Deodorizer, Citrus CTS, PK 12 (GPC48265)
- ACTIVEAIRE ActiveAire Urinal Screen, Castle Breeze Blue, PK 12 (GPC48270)
- ACTIVEAIRE ActiveAire Urinal Screen, Sunscape Yellow, PK 12 (GPC48271)
- DIVERSEY ekcoscreen Urinal Screen, Tropical, PK12 (EKS-4O-12)
- BOARDWALK Bowl Clip, Apple Scent, PK72 (BWKCLIPSAPCT)
- HOSPECO Health Gards Urinal Screen w/Non-Para Block, White/Pink, Cherry, PK12 (1901)
- TOUGH GUY Urinal Screen, Red, Cherry Fragrance, PK12 (804HU3)
- Activeaire Urinal Cakes, Urinal Screens & Toilet Rim Hangers