Shop All Safety Glasses
Active Eye
Grow Room Safety Glasses, Color-Correcting HPS Lens
Mfr # AEG1400
Zoro # G3268976
product price: $19.79
/ea
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Color-Correcting HPS
- Frame Color Black
- Frame Material Polycarbonate
- UV Protection 100% UVA/UVB/UVC
- Standards ANSI Z87.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Active Eye
- MFR # AEG1400
- Zoro # G3268976
- UPC # 638104019750
- Country of Origin China
- Category Safety Glasses
Details
Item | Grow Room Safety Glasses |
Lens Color | Color-Correcting HPS |
Frame Color | Black |
Frame Material | Polycarbonate |
UV Protection | 100% UVA/UVB/UVC |
Standards | ANSI Z87.1 |
Description
HPS Grow Room Lenses
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Scratch (HK310PF)
- BDG 99-1-6200B, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Blue (99-1-6200B-XL)
- NMC Individual Character Stencil 12" Number Set, PMC12-T (PMC12-T)
- AMEREX Vehicle Mounting Bracket (AMEREX 817S)
- JACKSON Jackson 138-28621 V60 Nemesis Rx Reader Safety Glasses; Black Frame; Clear Lens (YYAZ-JAK28621)
- BULLHEAD SAFETY Sawfish Anti-Fog Safety Glasses (BH2677AF)
- SMITH & WESSON Safety Glasses, Clear Anti-Fog, Scratch-Resistant (21296)
- BOLLE SAFETY Polarized Safety Glasses, Gray Anti-Fog ; Anti-Static ; Polarized ; Anti-Scratch (40053)
- OPTIC MAX Amber Safety Glasses, Polycarbonate Scratch Resistant, Foam Padded Lens (140A)
- CONDOR Safety Glasses, Clear Anti-Scratch (1VW16)
- PYRAMEX Safety Glasses, Mirror Scratch-Resistant (SB5670D)
- Active Eye Eye Protection