Shop All Tents
Active Athlete
14 in. Long Pickleball Paddles with Lanyard; Set of 6
Mfr # AC1544905
Zoro # G203893277
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Active Athlete
- MFR # AC1544905
- Zoro # G203893277
- UPC # 780997555423
- Country of Origin China
- Category Tents
Description
We strive to provide new innovative products to meet the need of the rapidly changing world we live in. Our goal is to provide products made with the finest material and consistent and high quality processes.
Features- HIGH QUALITY RACKETS: Durable 7-ply wood construction made from maple. Handle includes cushion grip with a wrist strap
- EXCELLENT FOR BEGINNERS: Dive right into the amazing game of pickleball with this high quality starter set
- IDEAL FOR SCHOOLS & COMMUNITY CENTERS: Our pickleball set is an excellent choice for schools, community centers, athletic clubs, and YMCAs
- FREE PDF GUIDE INCLUDED: With purchase, you'll also receive a PDF guide with pickleball rules and tips to help you hit the ground running on day one
- Size: 14 in.
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUFF STUFF PRODUCTS Tuff Stuff Products LBSH2 2 qut Screw On Nipple Bottle with Handle (LBSH2)
- BRIGGS & STRATTON Starter Solenoid (691656)
- CONTINENTAL CONTITECH Hose, Rubber, Premium, Garden, Red, 5/8" (569-028-159)
- CARGOLOC Bungee Cords, Snap Hook Flat (82489)
- WAKEMAN Pop-up Tent - 2 Person Water-Resistant Barrel Style Tent for Camping by Outdoors Red (75-CMP1033)
- RIVALRY Rivalry RV510-1202 Canopy Sidewall - Crimson (RV510-1202)
- COLEMAN Skylodge™ 8-Person Instant Camping Tent - Blackberry (2000038276)
- WAKEMAN Pop Up Beach Tent - Fits 2-3 People - Sun Shelter with UV Protection, Ventilation by Blue (75-CMP1104)
- RETOZAR 11 x 11 ft. Screened Pop Up Shade Tent, White (RE2771587)
- NAPIER Napier Sportz Truck Tent - Full Size Regular Bed (57022)
- NAPIER Napier Sportz SUV Tent with Screen Room (84000)
- Active Athlete Camping Equipment