Shop All Hydroponic Systems
Active Aqua
Air Stone, Round, 8" x 1
Mfr # AS8RD
Zoro # G4980088
product price: $28.15
/ea
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Active Aqua
- MFR # AS8RD
- Zoro # G4980088
- UPC # 638104002974
- Country of Origin China
- Category Hydroponic Systems
Details
Item | Air Stone,Round,8" x 1" |
Description
Air Stone,Round,8 In. x 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Hose, 50ft., 3/8Mx3/8M (989400052)
- SONGBIRD ESSENTIALS Songbird Essentials SESQ85 Squirrel Defeater Snap-On Pole Baffle (SESQ85)
- MTD Spacer-Shoulder (738-04162C)
- ORBIT DIAPHRAGM PLASTIC 3/4"" (57225)
- ACTIVE AQUA Air Pump, 4 Outlets, 6W, 15 (AAPA15L)
- ACTIVE AQUA Air Stone, Round, 4" x 1 (AS4RD)
- ACTIVE AQUA Air Pump, 2 Outlets, 3W, 7.8 (AAPA7.8L)
- ACTIVE AQUA Air Stone, Cylindrical, 2" x (ASCL)
- ACTIVE AQUA Air Stone, Cylindrical, 1.4 (ASCS)
- MIRACLE-GRO Hydroponic Grow System (901100-1200)
- OPCOM FARM GrowBox Hydroponic Growing System (OFG001)
- Active Aqua Hydroponics