Shop All Door Louvers
Activar Construction Products Group
Steel Door Louver Two Piece 700A1212B, Inverted Split inYin, 50% Free Area, 12in X 12in, Bronze
Mfr # 700A 1212B
Zoro # G308434313
Free Shipping & Returns
$181.99
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
- Brand Activar Construction Products Group
- MFR # 700A 1212B
- Zoro # G308434313
- Country of Origin United States
- Category Door Louvers
Description
700a - two piece louver with inverted split y blades two rows of inverted split y blades louver with two-piece thru-bolt design for wood or metal doors material: 18 gauge crs frame and blades. Min size 6 x 4, max 48 x 80. Multiple sections can be combined for larger sizes. construction: louvers & frame: 2 rows of inverted split y blades at 1 intervals are attached by interlocking construction to the 3/4 deep welded frame. 1-1/4 trim, with mitered and welded corners and countersunk mounting holes. Non-vision construction. Louver frame is screwed into door from 2 sides.
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
- DAYTON Rectangular Fire Damper, 11-3/4x13-3/4 In (2TGD7)
- KOCH FILTER 12x12x2 Standard Capacity Pleated Filter, MERV 11 (102-092-035)
- YORK Ignition Kit, 24V, Spark (S1-325-42681-000)
- KING ELECTRIC Unit Heater 208V 1Ph 5Kw W/Stat & Brkt (SKB2005-1-T-B)
- ACTIVAR CONSTRUCTION PRODUCTS GROUP Complete PAK, Includes Low Profile 12in X 12in & WireShield Fire & Safety Glass (VSL 1212B WS PAK)
- CECO CECO DOOR LOUVER KIT 24X12 (LV-IY-S 24 x12)
- CECO CECO DOOR LOUVER KIT 24X6 (LV-IY-G 24 x 6)
- DAYTON Door Louver, 22-1/4 H, 18-1/8 W, Aluminum (5NKL8)
- NATIONAL GUARD Louver, Dk Bronze, 24x24 (L-700-RXDKB-24x24)
- DAYTON Door Louver, 22-1/8 H, 22-1/4 W, Steel (6WRJ9)
- DAYTON Door Louver, 14-1/8 H, 22-1/4 W, Steel (6WRJ6)
- Activar Construction Products Group Louvers