Shop All Door Louvers
Activar Construction Products Group
Steel Door Louver 800A11212G, Inverted inYin Blades, 50% Free Area, 12in X 12in, Gray Primered
Mfr # 800A1 1212G
Zoro # G908434317
product price: $160.99
/ea
Free Shipping & Returns
$160.99
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
- Brand Activar Construction Products Group
- MFR # 800A1 1212G
- Zoro # G908434317
- Country of Origin United States
- Category Door Louvers
Description
800 series louver with inverted y blades inverted y blades recommended for schools, class a and institutional buildings with non-vision construction and 4 mounting options material: 18 gauge crs frame and 20 gauge blades. Min size 6 x 4 max 48 x 80. construction: louvers: inverted y blades with 1 blade spacing are attached by interlocking construction to the 1 deep, welded frame. Non-vision. Multiple sections can be combined for larger sizes. 800a1 frame: self-attaching frame with 1-1/4 trim, mitered and welded corners. Screws fasten through frame into louver core, leaving corridor side of frame free of fasteners.
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
- ANTUNES Pressure Switch, 0.05" to 9" (8224212021)
- QMARK Element (302012808)
- LEGEND VALVE 1/2" T-435YB RADIATOR GATE (110-243)
- DAYTON Exhaust Fan, 12 In, 115/230V (10D971)
- ACTIVAR CONSTRUCTION PRODUCTS GROUP Complete PAK, Includes Low Profile 12in X 12in & WireShield Fire & Safety Glass (VSL 1212B WS PAK)
- NATIONAL GUARD Louver, 24x24 (L-700-RX-24x24)
- CECO CECO DOOR LOUVER KIT 24X12 (LV-IY-S 24 x12)
- DAYTON Door Louver, 10-1/8 H, 14-1/4 W, Steel (6WRH8)
- SMARTCELL Louvered Panel, 36x19 (HSC3619LP)
- CECO Door Louver Kit, 24x24 In (LV-IY-G 24 x 24)
- DAYTON Door Louver, 1-3/8 to 2-1/4", Steel (6WRJ7)
- Activar Construction Products Group Door Louvers