Shop All Fire Barrier Products
Activar Construction Products Group
Royal Series Fire Blanket & Cabinet, Roller Type, 6-1/2in W x 4-1/2in D x 68inH, Red,
Mfr # 9519S21
Zoro # G108554402
product price: $495.99
/ea
Free Shipping & Returns
$495.99
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
- Brand Activar Construction Products Group
- MFR # 9519S21
- Zoro # G108554402
- Country of Origin United States
- Category Fire Barrier Products
Description
Royal series fire blanket & cabinet, roller type, 6-1/2 w x 4-1/2 d x 68h, red, 9519s21 the royal series fire blanket cabinets come complete with approved blanket. The roller type cabinet is for emergency use. The enclosed blanket is attached to the vertical roller and comes with arm loops to enable a person to wrap themselves in the blanket in one continuous motion. Comes with a nominal 62 x 80 x 2.75 lb., processed wool/synthetic fire blanket which meets the flammable fabrics act: flammability of clothing textiles, title 16, cfr1610. Surface-mounted tub and solid metal door. The royal series in red epoxy-painted cold rolled steel. Door hardware includes zinc-plated pull handles and roller catches.
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
- BRADY Maintenance Absorbent, 40 lb., Bag (DZ100-SGL)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, White/Gray, S, PR (34-800/S)
- CONDOR 12" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 9, 1 PR (48UP08)
- ANSELL Cut Resistant Gloves, A6 Cut Level, Uncoated, M, 1 PR (74-048)
- OBERON ARC™ Series 40 KA Arc Flash Suppression Blankets 5x8 (ARCBKT-40KA-L)
- 3M Deck Adapter, For 2PCID, 2MCID, 4 In.H (2MDA)
- EZ-PATH Ez Path Series 44Nez Smoke and Acoustica (NEZ44-W)
- 3M Pass-Through Device, Round, 2 In. (PT2RD)
- 3M Fire Barrier Sealant, Foam, 12.85 oz, PK6 (FIP 1-STEP)
- WATERJEL Fire Blanket, 60" W 72" L, Tan, Orange Case (G7260P-4.69.000)
- STI Fire Barrier Sealant, 5 gal., Red (SSS105)
- Activar Construction Products Group Fire Barrier Products