Shop All Voice & Data Patch Panels
Activar Construction Products Group
Multi Purpose Metal Access Panel, Key Lock, White, 22"W x 22"H
Mfr # TM-2222LW
Zoro # G302592415
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Metal access panel w/key lock
- Number of doors 1
- Door width 22 in
- Color family White powder coat primer
- Latch type Cylinder lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Activar Construction Products Group
- MFR # TM-2222LW
- Zoro # G302592415
- UPC # 707022398206
- Country of Origin Germany
- Category Voice & Data Patch Panels
Dimensions
Door width | 22 in |
Overall frame width | 24 in |
Door height | 22 in |
Overall frame height | 24 in |
Details
Type | Metal access panel w/key lock |
Number of doors | 1 |
Color family | White powder coat primer |
Latch type | Cylinder lock |
Number of latches | 3 |
Rough opening | 22-3/8 x 22-3/8 in |
Description
MULTI PURPOSE METAL ACCESS PANEL, KEY LOCK, WHITE, 22"W X 22"H A MULTI-PURPOSE ACCESS DOOR FOR WALLS OR CEILINGS THAT CAN BE PAINTED TO MATCH THE SURROUNDING WALLS, WITH A FLUSH CAM LOCK STANDARD. FRAME AND DOOR ARE 16 GAUGE STEEL WITH A 1" WALL FLANGE AND CONCEALED HINGE.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Weatherproof Electrical Box, 25 cu in, FDT Box, 1 Gang, Malleable Iron (FDT-1-50)
- SOUTH MAIN HARDWARE 4-in 18-lb, Natural, 1000 Standard Nylon Tie (220103)
- APPLETON ELECTRIC Control Station, 3/4 In, 1 Gang, 10A @ 600V (EFDB175-UM1)
- MACROMATIC TimeDelayRelay, 100-240VDC/24-240VAC, 8Pin (TAA1U-G)
- ACTIVAR CONSTRUCTION PRODUCTS GROUP Multi Purpose Metal Access Panel, Key Lock, White, 24"W x 24"H (TM-2424LW)
- HUBBELL PREMISE WIRING Patch Panel, 1.72 in. H, Steel, Flat Panel (HPJ6A24)
- ALLEN TEL Patch Panel Hinged Wall Mount Bracket, 6 RU (AT55HM-10)
- ICC PATCH BOX, MOBILE, CAT 6, 6-PORT (ICMPPMB606)
- ALLEN TEL Cat 6 Patch Panel, 12-Port (AT66-12PT)
- DINSPACE Snap Patch Panelw/3 Mm Lc/Lc (SNAP-12LC-MM)
- TRIPP LITE Patch Panel, 12-Port, Cat5e, Rack-Mount (N050-012)
- Activar Construction Products Group Voice & Data Patch Panels