Shop All Fire Extinguishers
Activar Construction Products Group
Fire Extinguisher, 2-1/2 Gallon Water Press, Grenadier
Mfr # FP02
Zoro # G502701938
original price:
$366.44
9% off
new price: $331.99
/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Activar Construction Products Group
- MFR # FP02
- Zoro # G502701938
- UPC # 707022357883
- Country of Origin Unknown
- Category Fire Extinguishers
Description
FIRE EXTINGUISHER, 2-1/2 GALLON WATER PRESS, GRENADIER THIS FIRE EXTINGUISHER IS TO BE FILLED WITH WATER AND COMPRESSED AIR. UNIT IS SHIPPED EMPTY. FEATURES:
- 14 GAUGE GALVANIZED STEEL 12" HIGH CURB AND 3-5/8" WIDE FLANGE FOR SECURING TO ROOF DECK COVER INCLUDES A 14 GAUGE ALUMINUM EXTERIO 22 GAUGE ALUMINUM LINER WITH A TPE DRAFT SEAL GASKET DOOR SEAL INSULATION 1" FIBERBOARD INSULATION SURROUNDING THE BASE 1" MINERAL WOOL INSULATION BETWEEN THE EXTERIOR COVER AND LINER HEAVY-DUTY HINGE, HEAVY GAUGE AUTOMATIC HOLD OPEN ARM (2) COMPRESSION SPRING-OPERATED CYLINDERS RAILING IS 1-5/8" GALVANIZED STEEL WITH ZINC-PLATED CAPS GALVANIZED 2" X 2" 16 GAUGE STEEL WITH GALVANIZED CLAMPS GUARD IS A ZINC PLATED ASTM CHAIN
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLVERINE Size 9 1/2 Men's 6 in Work Boot Composite Work Boots, Brown (W211099)
- CAIMAN TIG Welding Gloves, Cowhide Palm, XL, PR (1828-6)
- RADIANS Cut Resistant Impact Gloves, A4 Cut Level, Uncoated, L, 1 PR (RWG50TL)
- SOF SOLE Shoe Laces, 36" L, Polyester, Brown, PR (84907)
- ACTIVAR CONSTRUCTION PRODUCTS GROUP Fire Extinguisher, 10 Lbs Multi-Purpose Dry Chemical, Cosmic 10E (FE10)
- BADGER Fire Extinguisher, 40B:C, Dry Chemical, 5.5 lb (B5BC)
- AMEREX Fire Extinguisher, 40B:C, Purple K, 13.2031 lb (793)
- AMEREX Fire Extinguisher, 5B:C, Carbon Dioxide, 5 lb (27774)
- KIDDE Fire Extinguisher, 5B:C, Dry Chemical, 2 lb (FX5 II)
- BADGER Fire Extinguisher, 4A:80B:C, Dry Chemical, 10 lb (B10M)
- ZENOVA FX500 Fire Extinguishing Aerosol Spray (ZOVFX500)
- Activar Construction Products Group Fire Extinguishers