Shop All Arts & Crafts
Activa
PermaStone™ Casting Compound, 48 oz., PK2
Mfr # 375
Zoro # G1427740
$32.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Recommended Grade Grade 1+
- Includes 96 oz of casting compound
- Recommended Age 6+ Years
- Material Casting Compound
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Activa
- MFR # 375
- Zoro # G1427740
- UPC # 194629062317
- Country of Origin United States
- Category Arts & Crafts
Details
Color | White |
Recommended Grade | Grade 1+ |
Includes | 96 oz of casting compound |
Recommended Age | 6+ Years |
Material | Casting Compound |
Description
PermaStone is the ideal casting compound when permanent, break-resistant castings are desired. It handles like plaster and has a stone-like finish. ACTÍVA PermaStone mixes easily with water and reproduces the finest detail. If it happens to break the fracture is clean and easily glued/fixed. As it dries white, it can be painted with acrylics, oils, watercolors, tempera or any other finish! PermaStone is microwavable, non-toxic, and water resistant. Each bag includes 48 oz. of PermaStone. Sold as 2 bags.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Super Sticky Easel Pad, 25"x30", PK4 (561 VAD 4PK)
- CRESCENT WISS 7-1/2" Industrial Inlaid® Shears (27N)
- GLOBE SCIENTIFIC Lab Slide Mailer, Natural, PK100 (513032)
- PARTNERS BRAND Plastic End Caps, 4", White, 100/Case (MTCAP4)
- ACTIVA Activ-Wire Mesh 12 x 24 InchSheet (AC379367)
- ACTIVA Activ-Clay Air Dry Clay, White, 3.3 lbs. (182)
- ACTIVA Activ-Wire Mesh, 24in x 10ft Roll (171)
- PENTEL Oil Pastel, PK192 (PHN-16)
- UNI-BALL UniPaint PX20 OilBased Medium Point Marker, Blue (UBC63603)
- PACON Paint Rollers, w/Tray, Foam, Patterns, Assorted (PAC9086)
- FLOORTEX Bubbalux Craft Board Letter S, Red, PK6 (FPBU118RD2)
- Activa