Shop All Arts & Crafts
Activa
InstaMold™ Flexible Temporary Mold, 48 oz.
Mfr # 275
Zoro # G1426322
$49.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Tan
- Material Mold-Making Compound
- Recommended Grade Grade 1+
- Includes 48 oz. bag InstaMold powder
- Recommended Age 6+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Activa
- MFR # 275
- Zoro # G1426322
- UPC # 36061002752
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Tan |
Material | Mold-Making Compound |
Recommended Grade | Grade 1+ |
Includes | 48 oz. bag InstaMold powder |
Recommended Age | 6+ Years |
Description
InstaMold is perfect for making a quick and perfect reproduction of your treasured memorabilia, including 3D objects. InstaMold is a temporary mold making compound and is simply activated with water. This wonderful material is perfectly safe to make a body cast with and will make a replica which includes the finest of detail. InstaMold does not stick to the original object and once you have your temporary mold you can then make a number of permanent castings using other materials such as ArtPlaster, Permastone, resin, or wax. InstaMold is the perfect mold-making material for craft projects such as custom-designed pottery pieces or cherished heirlooms! Each pack includes 48 oz. of InstaMold.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDI-TAG Flag, SignHere, Dispenser, Blue, PK120 (81034)
- ZORO SELECT Double Wall Boxes, 36" x 12" x 12", Kraft, 10/Bundle (22XM76)
- MARKAL Lumber Crayon, Large Tip, Yellow Color Family, Clay, 12 PK (80351)
- GLOBAL INDUSTRIAL Adjustable Extinguisher Tamper Seal, 9L, Yellow, 100PK (670483YL)
- ACTIVA Activ-Wire Mesh, 24in x 10ft Roll (171)
- ACTIVA Activ-Clay Air Dry Clay, White, 3.3 lbs. (182)
- ACTIVA Activ-Wire Mesh 12 x 24 InchSheet (AC379367)
- ACTIVA PermaStone™ Casting Compound, 48 oz., PK2 (375)
- RAINBOW Paper, Kraft, Rnbw, 36X1000, Bk (PAC63300)
- CRAYOLA WATERCOLOR PAINTS 8CLRS (53-0525)
- PACON Paper, Rl, Krft, Hw, 36""X1000' (PAC5836)
- Activa