Shop All Arts & Crafts
Activa
FastMache™ Fast Drying Papier Mache, 4 lbs.
Mfr # 605
Zoro # G1427101
product price: $35.65
/ea
$35.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Recommended Age 6+ Years
- Includes 4 lbs. sculpting material
- Material Papier Mache
- Recommended Grade Grade 1+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Activa
- MFR # 605
- Zoro # G1427101
- UPC # 36061006057
- Country of Origin United States
- Category Arts & Crafts
Details
Color | White |
Recommended Age | 6+ Years |
Includes | 4 lbs. sculpting material |
Material | Papier Mache |
Recommended Grade | Grade 1+ |
Description
FastMâché is a fast drying paper mache! It has a unique formula which allows the paper mache to dry more quickly than regular paper mache. It is 100% safe and non-toxic to all, and is made from virgin recycled paper. Minimal shrinkage makes FastMâché more versatile in its uses. It has a heavier and tougher finish than the original, which enables FastMâché to be ideally suited for 3-D work and is perfect for all of your school craft project needs. This paper mache works very well with ACTÍVA's Rigid Wrap and Activ-Wire Mesh. Each pack includes 4 lbs of FastMâché Instant Paper Mache.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAVIGATOR Paper, 28lb., 99Br, Pm, Brown, PK500 (NPL1128)
- CIG NuPost Non-OEM New Postage Meter Red Ink Cartridge for Pitney Bowes 793-5 (NPTP700)
- BSC PREFERRED 3'' x 110 yds. Clear Tape Logic #170 Industrial Tape, 6PK (T9051706PK)
- THE PACKAGING WHOLESALERS 18 x 12 x 12 Cardboard Corrugated Boxes (BS181212)
- ACTIVA Activ-Wire Mesh, 24in x 10ft Roll (171)
- ACTIVA Activ-Wire Mesh 12 x 24 InchSheet (AC379367)
- ACTIVA Activ-Clay Air Dry Clay, White, 3.3 lbs. (182)
- ACTIVA PermaStone™ Casting Compound, 48 oz., PK2 (375)
- ELMERS GuillotineTrimmer, Wood Base, 12 Sheet, 15" (26615)
- TOSAFOS Sheet Styrofoam Shape; 1 x 12 x 36 in.; White (TO1415995)
- PACON Wide Ruled Filler Paper, White, 200PK (PACMMK09202)
- Activa