Shop All Arts & Crafts
Activa
FastMache™ Fast Drying Papier Mache, 24 oz.
Mfr # 600
Zoro # G1427147
$19.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Recommended Age 6+ Years
- Material Papier Mache
- Recommended Grade Grade 1+
- Includes 28 oz. sculpting material
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Activa
- MFR # 600
- Zoro # G1427147
- UPC # 36061006002
- Country of Origin United States
- Category Arts & Crafts
Details
Color | White |
Recommended Age | 6+ Years |
Material | Papier Mache |
Recommended Grade | Grade 1+ |
Includes | 28 oz. sculpting material |
Description
FastMâché from ACTÍVA Products is a new fast drying paper mache! It has a unique formula which allows the paper mache to dry without long drying times. It is 100% safe and non-toxic to all, and is made from virgin recycled paper. Minimal shrinkage makes FastMâché more versatile in its uses. It has a heavier and tougher finish than the original, which enables FastMâché to be ideally suited for 3-D work and is perfect for all of your school craft project needs. This paper mache works very well with ACTÍVA's Rigid Wrap and Activ-Wire Mesh. Each pack includes 1.5lb of Fast Mache.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Crimped End Mailing Tubes, 3" x 36", Kraft, 24/Case (S3036K)
- TRIMBRITE TRIMBRITE T1214 Pinstripe Tape; Black; 0.25 In. X 36 Ft. (T18-T1214)
- SAX True Flow Fluid Acrylic Paint, Assorted Colors, Pints, 12 PK (27150)
- ZORO SELECT 8-1/2" x 11" Storage Clipboard, Silver (10517)
- ACTIVA PermaStone™ Casting Compound, 48 oz., PK2 (375)
- ACTIVA Activ-Clay Air Dry Clay, White, 3.3 lbs. (182)
- ACTIVA Activ-Wire Mesh, 24in x 10ft Roll (171)
- ACTIVA Activ-Wire Mesh 12 x 24 InchSheet (AC379367)
- PAASCHE Paasche 2000VL Double Action Internal Airbrush Mix Set with 0.73 mm Head (VL-1AS)
- AMACO Permoplast Modeling Clay, Green, 1 lb. Per Box, PK3 (90054E)
- PACON Colored Paper, Hyper Yellow, PK500 (102200)
- Activa