Shop All Arts & Crafts
Activa
Activ-Wire Mesh, 24in x 10ft Roll
Mfr # 171
Zoro # G4114029
product price: $48.89
/ea
$48.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Recommended Grade Grade 1+
- Recommended Age 6+ Years
- Material Aluminum
- Includes 1 roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Activa
- MFR # 171
- Zoro # G4114029
- UPC # 36061001717
- Country of Origin China
- Category Arts & Crafts
Details
Color | Silver |
Recommended Grade | Grade 1+ |
Recommended Age | 6+ Years |
Material | Aluminum |
Includes | 1 roll |
Description
Activ-Wire Mesh for sculpting is a wonderful paper mache armature and is the perfect structural support for all project ideas. Activ-Wire Mesh is a unique material for direct wire sculpture and is an amazing art and craft material. It is a perfect fit for the ACTÍVA sculpture and floral lines as it adds support and its uses are endless! Activ-Wire Mesh is easy to cut with household scissors and is non rusting, making it an excellent craft material for all projects. Also, the wire mesh is oven safe which allows it to be used with polymer clays and no special equipment is required. Some product ideas in which Activ-Wire would be excellent are masks, jewelry, armatures, school projects, volcanoes, mountain and model train screener, dioramas, home décor and more! Activ-Wire Mesh should be handled with care as all wire has sharp edges! Includes 1 Roll; each roll measures 24" x 10'.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Adhesive Label Tape Cartridge 4" x 100 ft., Black/White (DK2243)
- ADVANTUS Strap Clip Self-Lam Badge Holder, PK25 (97101)
- BETTER OFFICE PRODUCTS Bible Tabs, Old & New Testament, Gold Foil, 75 Laminated Index Tabs, Adhesive Tabs, 75PK (00100)
- PENTEL Retractable Roller Ball Pen, Fine 0.5 mm, Red PK12 (PENBLN105B)
- ACTIVA Rigid Wrap® Plaster Cloth, 4inx 180in, PK3 (231)
- ACTIVA PermaStone™ Casting Compound, 48 oz., PK2 (375)
- ACTIVA FastMache™ Fast Drying Papier Mache, 4 lbs. (605)
- ACTIVA Activ-Wire Mesh 12 x 24 InchSheet (AC379367)
- HANDY ART Little Masters® Washable Tempera Paint, Red, 32 oz., PK6 (213-720)
- PACON Paper Roll, 48"x50ft., Lite Blue (57215)
- CRAYOLA Washable Kids Paint, 2oz., 10/ST, Assorted PK (CYO541205)
- Activa