Shop All Electric Drum Pumps
Action Pump
Water Treatment Electric Drum Pump
Mfr # G341
Zoro # G7783119
product price: $1,503.99
/ea
Free Shipping & Returns
$1,503.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Chemical
- Voltage 115-120V
- Max. Flow GPM 22-35 gpm
- Application Ideal for chemicals commonly used in Water Treatment such as: Sodium Hypochlorite, Calcium Chloride, Calcium, Hydroxide, Chlorinated Water, Potassium Hydroxide, Sodium Bromide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Action Pump
- MFR # G341
- Zoro # G7783119
- UPC # 791885903165
- Country of Origin United States
- Category Electric Drum Pumps
Details
For Use With | Chemical |
Voltage | 115-120V |
Max. Flow GPM | 22-35 gpm |
Application | Ideal for chemicals commonly used in Water Treatment such as: Sodium Hypochlorite, Calcium Chloride, Calcium, Hydroxide, Chlorinated Water, Potassium Hydroxide, Sodium Bromide |
Item | Water Treatment Electric Drum Pump |
Description
Water Treatment Electric Drum Pump
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULE Rule 800GPH Standard Bilge Pump - 12V (20DA)
- DAYTON Pump, Sprinkler/Booster, 3 HP, 1 Ph (5RWH2)
- B & K 3/4 Wht Pvc Chk Valve (101-104)
- DWYER INSTRUMENTS Flowmeter, Range 2-10 Gph Water (VFA-42-BV)
- ACTION PUMP Electric Barrel/Tote, Pump (3PWR-ELEC)
- ACTION PUMP Water Treatment Electric Tote Pump (G342)
- ACTION PUMP Action Pump Battery Powered Auger Pump for 5 Gallon Pails of Kerosene (8008K)
- TERA PUMP Metered Ethanol/Methanol/Brake Cleaner Drum Pump (TREDRUME-CH-M)
- BLUE DEF Electric Drum Pump, 120VAC, 60 Hz, 1 Phase (DEFDP120)
- FINISH THOMPSON Drum Pump, 115VAC, 1 HP, 60 Hz (HVDP & M58H)
- FINISH THOMPSON Drum Pump, 115VAC, 4/5 HP, 60 Hz (PFP-40 & M3V Kit)
- Action Pump Electric Drum Pumps