Shop All Replacement Parts
Action Pump
S75x6 Female Buttress x 2" Male BSP Pipe Thread
Mfr # HMFB/225U/027
Zoro # G502663687
product price: $38.69
/ea
Sold in multiples of 2 for $77.38
$77.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Action Pump
- MFR # HMFB/225U/027
- Zoro # G502663687
- UPC # 707022368933
- Country of Origin United States
- Category Replacement Parts
Description
REDUCER FROM LARGE IBC TANK MALE BUTTRESS VALVE TO 2" MALE BS PIPE THREAD FOR 2" PIPEWORK. MANUFACTURED FROM FDA FOOD GRADE MATERIALS IN A STRONG GLASS COUPLED POLYPROPYLENE UNDER AN ISO 9000 QUALITY MANAGEMENT SYSTEM. EACH ADAPTER IS BAGGED AND LABELED FOR CLEANLINESS AND EASE OF IDENTIFICATION. THE CPP GLASS COUPLED POLYPROPYLENE MATERIAL IS RATED TO 150PSI AND SUITABLE FOR MOST CHEMICALS CARRIED IN IBC TOTES. THREAD DETAILS: S75 X6 (2") MALE BUTTRESS 75.0MM (2.95") OUTSIDE DIAMETER AND 6.00MM (0.24") THREAD PITCH (DISTANCE BETWEEN THREADS). THIS IS THE THREAD FOUND ON IBC'S FROM SCHUETZ, CLAWSON & FUSTIPLAST. REFER TO KEY B IN REFERENCE TABLE BELOW. NOTE: BSP FITTINGS ARE COMPATIBLE WITH NPS/NPT VALVES OR ADAPTERS WITH A 2" DIAMETER OR SMALLER; APPLICABLE FOR PLASTIC FITTINGS ONLY.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP Push To Connect Male Pneumatic Elbow Tube Fittings 1/8 X 1/8 NPT (8401-0294)
- JONARD TOOLS 6 3/4 in Wire Stripper/Cutter 20 to 30 AWG (JIC-2030)
- IRWIN Adj. Wrench, 10", 1-1/4" Cap., Chrome (2078610)
- KIPP Cam Lever Size: 0 M05X40, A=52, 3, B=18, Aluminum Red RAL 3003 Powder-Coated, Comp: Stainless Steel (K0005.0511405X40)
- ACTION PUMP S60x6 Female Buttress x 2" Hose Barb (HFUD/20T/027)
- ACTION PUMP S60x6 Female Buttress x 1" Hose Barb (HFUD/21T/027)
- HUSQVARNA VALVE ASSY (506386012)
- RIDGID Carriage, Asm 535 (62057)
- HUSQVARNA ANTIVIBRATION ELEMENT (537210310)
- ILC Replacement For PREMIUM POWER, 651931 (6519-31)
- JET Needle Scaler (JAT-800A)
- Action Pump Power Tool Parts