Action Pump

S60x6 Female Buttress x 1-1/2" Male BSP Pipe Thread Adapter


product price: $30.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Action Pump
  • MFR # HMFB/15UD/027
  • Zoro # G802609033
  • UPC #
    707022368773
  • Country of Origin United States
  • Category Pump Parts

Description

REDUCER FROM MALE BUTTRESS VALVE TO 1 1/2" MALE BSP PIPE THREAD FOR 1 1/2" PIPE. MANUFACTURED FROM FDA FOOD GRADE MATERIALS IN A STRONG GLASS COUPLED POLYPROPYLENE UNDER AN ISO 9000 QUALITY MANAGEMENT SYSTEM. EACH ADAPTER IS BAGGED AND LABELED FOR CLEANLINESS AND EASE OF IDENTIFICATION. THE CPP GLASS COUPLED POLYPROPYLENE MATERIAL IS RATED TO 150PSI AND SUITABLE FOR MOST CHEMICALS CARRIED IN IBC TOTES. THREAD DETAILS: S60 X 6 BUTTRESS THREAD. 60.0MM (2.36") OUTSIDE DIAMETER AND 6.00MM (0.24") THREAD PITCH (DISTANCE BETWEEN THREADS) TO DIN STANDARD 6131. THIS IS THE MOST COMMON THREAD FOUND ON EUROPEAN IBC'S SUCH AS SCHUETZ, MAUSER, SOTRALENZ, WERIT, FUSTIPLAST, ETC. REFER TO KEY A IN REFERENCE TABLE BELOW. NOTE: BSP FITTINGS ARE COMPATIBLE WITH NPS/NPT VALVES OR ADAPTERS WITH A 2" DIAMETER OR SMALLER; APPLICABLE FOR PLASTIC FITTINGS ONLY.

Restrictions

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.