Shop All Hand Drum Pumps
Action Pump
Rotary Barrel Pump, w/15 gal. Yellow Jug
Mfr # GASPROY
Zoro # G5911179
product price: $489.99
/ea
Free Shipping & Returns
$489.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Type Rotary
- Suction Tube Length 26 in
- For Media Type Ammonia, Diesel Fuel, Ethylene Glycol, Gasoline, Glycerin, Hydraulic Oil, Kerosene, Methanol, Sodium Bicarbonate
- For Container Size 15 gal
- Max. Flow Rate 10 oz per stroke
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Action Pump
- MFR # GASPROY
- Zoro # G5911179
- UPC # 791885905718
- Country of Origin United States
- Category Hand Drum Pumps
Dimensions
Suction Tube Length | 26 in |
For Container Size | 15 gal |
Min. Length | 1 ft. |
Discharge Tube Outlet ID Size | 3/4" |
Width | 14-1/2" |
Inlet Size | 1-1/4" |
Discharge Size FPT (In.) | 1 |
Suction Tube Outlet I.D. Size | 29/32" |
Discharge Tube Length | 60" |
Outlet Size | 3/4" |
Hose Inside Dia. | 3/4 in |
Height | 38" |
Discharge Tube Outlet OD Size | 1" |
Suction Tube Outlet O.D. Size | 1-1/4" |
Manufacturers Warranty Length | 1 yr. |
Length | 14-1/2" |
Adapter Dia. | 3-1/2" |
Hose Length | 60 in |
Spout Connection Size | 1 1/64 in |
Height Above Container | 14 in |
Hose Outside Dia. | 1 in |
Bung Connection Dia. | 3-1/2 in |
Description
Hand Operated Drum Pump, Max. Outlet Pressure 10 psi, Spout Connection Size 1 1/64 in, Self-Priming Yes, Metered No, Hose Length 60 in, Includes Discharge Hose Yes, Piston Material Ryton, Features Self Priming, comes with clamp on discharge hose to free users hands, fast flow and light weight, Seal Material Viton, For Use With Chemicals, Diesel Fuel, Fuel Oil, Gasoline, Light Petroleum Products, Mild Acids, Motor Oil, Adapter Connection Type FNPT, For Container Type Pail
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 184 GPM (PD20P-FPS-PTT)
- PIUSI Internal 90 deg. Fitting, 1" L (R1819400A)
- WAYNE PUMPS Wayne 1/2 HP 5 100 gph Cast Iron Vertical Float Switch AC Sump Pump (WSS30VN)
- BELL & GOSSETT Ring, Motor Mount, Pk2 (118228)
- ACTION PUMP Action Pump 219 Stainless Steel Rotary Pump With Vanes (219)
- ACTION PUMP Action Pump Ryton Rotary Drum Pump 3004 - 8 GPM (3004)
- ACTION PUMP Hand Operated Drum Pump, 3 gpm, 53-1/2" H (EZTOTE)
- ACTION PUMP Barrel/Tote, 12 Volt, Pump (3PWR-12)
- ACTION PUMP Air Operated Stainless Steel Drum Pump (ACTNSS)
- ACTION PUMP Action Pump Piston Pump 1460 for Non-Corrosive Fluids (1460)
- ACTION PUMP Action Pump FM Approved Hand Operated Rotary Drum Pump (FM-81)
- Action Pump Hand Drum Pumps