Shop All Fuel Transfer Accessories
Action Pump
Replacement Parts Kit, For 3KUF4
Mfr # 3004RK
Zoro # G4215644
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 2 Ryton Vanes, O Ring, Packing, Spring, Spring Pin
- Wetted Materials Ryton,Viton, Stainless Steel
- Food Grade No
- Product Type Pump Replacement Parts Kit
- Wetted Material Ryton,Viton, Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Action Pump
- MFR # 3004RK
- Zoro # G4215644
- Country of Origin Taiwan, Province of China
- Category Fuel Transfer Accessories
Details
Item | Pump Replacement Parts Kit |
Includes | 2 Ryton Vanes, O Ring, Packing, Spring, Spring Pin |
Wetted Materials | Ryton,Viton, Stainless Steel |
Food Grade | No |
Product Type | Pump Replacement Parts Kit |
Wetted Material | Ryton,Viton, Stainless Steel |
Description
Pump Replacement Parts Kit, Kit Type Replacement Parts Kit, Wetted Material Ryton,Viton, Stainless Steel, Includes 2 Ryton Vanes, O Ring, Packing, Spring, Spring Pin, Product Type Pump Replacement Parts Kit, Food Grade No
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELAVAN AG PUMPS Diaphragm Pump, Polypropylene, Santoprene, 12VDC, 7.0 GPM (7871-101E-SB-HS)
- WAYNE WAYNE CDU800 Sump Pump, 120 V, 10 A, 1-1/2 in Outlet, 2040 gph (CDU800)
- DAYTON Impeller (PP27004CG)
- OASE Pond UV Clarifier, UV, 1585 gph, 110VAC (40350)
- ACTION PUMP Diesel Jug, For Pumps, 14-1/2" L (GAS15Y)
- ACTION PUMP Hose Kit, Dia.1 In, Polypropylene, 8 GPM (IBC-HK-8P2F)
- ACTION PUMP Hose Kit, Dia.1 In, Polypropylene, 8 GPM (IBC-DRM-8P2M)
- ACTION PUMP Hose Kit, Dia.1 In, Aluminum, 10 GPM (IBC-HK-8A2F)
- ACTION PUMP Replacement Bung Adaptor for No. 3KWU1 (584B 500-25)
- ACTION PUMP Bung Adapter, Adapter 70mm Buttress (70MM-25)
- HUSKY Diesel Nozzle, UL, Green (159503-03)
- Action Pump Fuel Transfer Accessories