Shop All Fuel Transfer Accessories
Action Pump
Replacement Parts, ForStainlessSteel Pump
Mfr # 219RK
Zoro # G4078812
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wetted Materials PTFE, Stainless Steel
- Includes 2 PTFE Vanes, O Ring, Packing, Spring, Spring Pin
- Food Grade No
- Product Type Pump Replacement Parts Kit
- Wetted Material PTFE, Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Action Pump
- MFR # 219RK
- Zoro # G4078812
- Country of Origin Taiwan, Province of China
- Category Fuel Transfer Accessories
Details
Item | Pump Replacement Parts Kit |
Wetted Materials | PTFE, Stainless Steel |
Includes | 2 PTFE Vanes, O Ring, Packing, Spring, Spring Pin |
Food Grade | No |
Product Type | Pump Replacement Parts Kit |
Wetted Material | PTFE, Stainless Steel |
Description
Pump Replacement Parts Kit, Kit Type Replacement Parts Kit, Wetted Material PTFE, Stainless Steel, Includes 2 PTFE Vanes, O Ring, Packing, Spring, Spring Pin, Product Type Pump Replacement Parts Kit, Food Grade No
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENNER No. 5 Pump Head Service Kit-25psi (QP255KG1)
- DAYTON Impeller (PPL2216PG)
- AQUAMOTION Outdoor Pump Sgl 600Ft. On Demand, Circulator For Outdoor Installation (AMH1K-RODRXT1)
- DAYTON Drill-DrivenPump, 3/4 In NPT, 3.6gpm @ 5ft (3YU63)
- ACTION PUMP Replacement Bung Adaptor for No. 3KWU1 (584B 500-25)
- ACTION PUMP Diesel Jug, For Pumps, 14-1/2" L (GAS15Y)
- ACTION PUMP Bung Adapter, Adapter 63mm Buttress (63MM-25)
- ACTION PUMP Hose Kit, Dia.1 In, Polypropylene, Camlok (IBC-HK-8P2C)
- ACTION PUMP Hose Kit, Dia.1 In, Aluminum, 10 GPM (IBC-HK-8A2C)
- ACTION PUMP Bung Adapter, Adapter 70mm Buttress (70MM-25)
- DAYTON Pump, Drill Driven Kit (3YU62)
- Action Pump Fuel Transfer Accessories