Shop All Pump Parts
Action Pump
IBC Tote Gravity-Fed Hose with Nozzle
Mfr # IBC021
Zoro # G206604054
product price: $225.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nozzle - Aluminum|Camlock - Polypropylene|Hose - Wire reinforced PVC|O-Ring - Viton
- Color Black/Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Action Pump
- MFR # IBC021
- Zoro # G206604054
- Country of Origin United States
- Category Pump Parts
Details
Promotion Restriction | Not eligible for promotion |
Material | Nozzle - Aluminum|Camlock - Polypropylene|Hose - Wire reinforced PVC|O-Ring - Viton |
Color | Black/Clear |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Impeller (090COLU1207)
- WATTS Rubber Parts Series 909, 1-1/4" (0794070)
- LITTLE GIANT PUMP Control Box, 1/2HP, 230V, 1Phase (2801054915)
- DAYTON CentrifugalPump, 3/4hp, 3 Ph, 208-230/460V (2YER6)
- ACTION PUMP Stainless Steel Piston Pail Pump (DRM3435)
- ACTION PUMP S60x6 Female Buttress x 1-1/2" Male BSP Pipe Thread Adapter (HMFB/15UD/027)
- ACTION PUMP Polyethylene Siphon Drum Pump - Heavy-Duty (DRM344)
- ACTION PUMP Action Pump Piston Pump THP-MC for Non-Corrosive Fluids (THP-MC)
- ACTION PUMP S75x6 Female Buttress x 2" Male NPT Pipe Thread IBC Valve (DL2/75UF/2NPM/7)
- ACTION PUMP FDA-Compliant 15 & 30 Gal. Piston Drum Pump (DRM1316)
- WHEELER-REX Gauge, Wheeler Rex (36359)
- Action Pump Pump Parts