Shop All Fuel Transfer Accessories
Action Pump
Hose Kit, Dia.1 In, Polypropylene, 8 GPM
Mfr # IBC-HK-8P2F
Zoro # G3533661
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 96"
- For Use With IBC-HK-8P2F
- Adapter Type 2" Female
- Hose Inside Dia. 1 in
- Capacity 8 GPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Action Pump
- MFR # IBC-HK-8P2F
- Zoro # G3533661
- UPC # 791885008211
- Country of Origin United States
- Category Fuel Transfer Accessories
Dimensions
Length | 96" |
Hose Inside Dia. | 1 in |
Diameter | 1-3/8" |
Hose Length | 96 in |
Hose Fitting A Size | 1 in |
Hose Fitting B Size | 1 in |
Spout Length | 5 in |
Spout Connection Size | 1 in |
Spout Discharge Size | 1 1/8 in |
Description
Discharge Hose Kit, Hose Length 96 in, Hose Inside Dia. 1 in, Hose Cover Material PVC, Hose Tube Material PVC, Hose Fitting A Material Polypropylene, Hose Fitting B Material Polypropylene, Hose Fitting A Type FNPT, Hose Fitting B Type M Camlock, Hose Fitting A Size 1 in, Hose Fitting B Size 1 in, Wetted Materials PVC, Polypropylene, Viton, Includes Nozzle Yes, Nozzle Operation Manual, Nozzle Material Polypropylene, Includes Spout Yes, Spout Connection Type FNPT, Spout Discharge Size 1 1/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECKETT Beckett 680 GPH Submersible Pond Pump Kit, FR Series (FR600-FR680)
- MIDWEST RAKE Replacement Steel Fasteners (79849)
- ZOELLER 18" x 30" Simplex Sewage Package System, 4, 10HP, 115V (912-0121)
- STENNER Kit #1 Pump Tube 1/4in White Poly Tubing (HPACK-1)
- ACTION PUMP Bung Adapter, Adapter 63mm Buttress (63MM-25)
- ACTION PUMP Hose Kit, Dia.1 In, Aluminum, 10 GPM (IBC-HK-8A2C)
- ACTION PUMP Hose Kit, Dia.1 In, Polypropylene, 8 GPM (IBC-DRM-8P2M)
- ACTION PUMP Hose Kit, Dia.1 In, Polypropylene, Camlok (IBC-HK-8P2C)
- ACTION PUMP Diesel Jug, For Pumps, 14-1/2" L (GAS15Y)
- ACTION PUMP Hose Kit, Dia.1 In, Aluminum, 10 GPM (IBC-HK-8A2F)
- FILL-RITE Hose Swivel, Aluminum, 3/4 In NPT, 50 psi (S075H1314)
- Action Pump Fuel Transfer Accessories