Shop All Fuel Transfer Accessories
Action Pump
Hose Kit, Dia.1 In, Aluminum, 10 GPM
Mfr # IBC-DRM-8A2M
Zoro # G3538744
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 96"
- For Use With IBC-DRM-8A2M
- Self-Priming Yes
- Clamp Style Permanent
- Adapter Type 2" Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Action Pump
- MFR # IBC-DRM-8A2M
- Zoro # G3538744
- UPC # 791885008266
- Country of Origin United States
- Category Fuel Transfer Accessories
Dimensions
Length | 96" |
Diameter | 1-3/8" |
Hose Inside Dia. | 1 in |
Hose Length | 96 in |
Hose Fitting B Size | 1 in |
Hose Fitting A Size | 1 in |
Spout Connection Size | 1 in |
Spout Length | 5 3/4 in |
Spout Discharge Size | 1 in |
Description
Discharge Hose Kit, Hose Length 96 in, Hose Inside Dia. 1 in, Hose Cover Material PVC, Hose Tube Material PVC, Hose Fitting A Material Aluminum, Hose Fitting B Material Polypropylene, Hose Fitting A Type FNPT, Hose Fitting B Type M Camlock, Hose Fitting A Size 1 in, Hose Fitting B Size 1 in, Wetted Materials PVC, Aluminum, Viton, Includes Nozzle Yes, Nozzle Operation Manual, Nozzle Material Aluminum, Includes Spout Yes, Spout Connection Type FNPT, Spout Discharge Size 1 in, Spout Length 5 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JABSCO Replacement Flexible Impeller, Viton (8980-0004)
- FLOTEC Jet Pump, Shallow Well, 3/4HP (FP4022)
- K2 PUMPS Well Cap, 5-5/8 in. ID, 6-1/4 in. OD, Model (AWC558K)
- FIMCO On Demand 12V Sprayer Pumps (SP006J)
- ACTION PUMP Diesel Jug, For Pumps, 14-1/2" L (GAS15Y)
- ACTION PUMP Hose Kit, Dia.1 In, Polypropylene, 8 GPM (IBC-HK-8P2F)
- ACTION PUMP Hose Kit, Dia.1 In, Aluminum, 10 GPM (IBC-HK-8A2F)
- ACTION PUMP Replacement Bung Adaptor for No. 3KWU1 (584B 500-25)
- ACTION PUMP Bung Adapter, Adapter 63mm Buttress (63MM-25)
- ACTION PUMP Bung Adaptor for PVC Pump (PVCB)
- FINISH THOMPSON Drum Adaptor, Stainless Steal, 2In NPT, Adapter Dia.: 2" (M100094)
- Action Pump Fuel Transfer Accessories