Shop All Fuel Transfer Accessories
Action Pump
Hand Pump Replacement Spout, Polypro
Mfr # 6008-13
Zoro # G4156537
Sold in multiples of 6 for $10.14
$10.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wetted Materials Polyethylene
- Food Grade No
- Product Type Replacement Spout
- Wetted Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Action Pump
- MFR # 6008-13
- Zoro # G4156537
- Country of Origin Taiwan, Province of China
- Category Fuel Transfer Accessories
Details
Item | Replacement Spout |
Wetted Materials | Polyethylene |
Food Grade | No |
Product Type | Replacement Spout |
Wetted Material | Polyethylene |
Description
Replacement Spout, Product Type Replacement Spout, Wetted Material Polyethylene, Food Grade No
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMS SENSORS 1/4" FNPT SPST NO Liquid Flow Switch 0.25 gpm (FS-927, 70821)
- STA-RITE 3 Phase 208-230-460 Pump With Motor (JHG3-52H)
- PIUSI USA Cartdrge Water Captr, 3 3/4 x8 3/8 30M Ul (F00611T60)
- DAYTON Pump Repair Kit, For 2ZXA7, 2ZXA8 (21TH01)
- ACTION PUMP Diesel Jug, For Pumps, 14-1/2" L (GAS15Y)
- ACTION PUMP Bung Adapter, Adapter 63mm Buttress (63MM-25)
- ACTION PUMP Hose Kit, Dia.1 In, Polypropylene, Camlok (IBC-HK-8P2C)
- ACTION PUMP Hose Kit, Dia.1 In, Aluminum, 10 GPM (IBC-DRM-8A2M)
- ACTION PUMP Gasoline Jug, For Pumps, 14-1/2" L (GAS15R)
- ACTION PUMP Hose Kit, Dia.1 In, Aluminum, 10 GPM (IBC-HK-8A2F)
- FILL-RITE DC Pump, 10 ft.Power Cord, Rotary Vane (RD1212NH)
- Action Pump Fuel Transfer Accessories