Shop All Hand Drum Pumps
Action Pump
Hand Operated Drum Pump, Jug
Mfr # EZJUG
Zoro # G704975021
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wetted Materials Not Available
- Food Grade Yes
- For Use With 15, 275 (Tote) EZ-Action Pumps, 30, 5, 55
- Product Type Jug
- Wetted Material Not Available
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Action Pump
- MFR # EZJUG
- Zoro # G704975021
- UPC # 791885902069
- Country of Origin United States
- Category Hand Drum Pumps
Details
Wetted Materials | Not Available |
Food Grade | Yes |
Item | Hand Operated Drum Pump |
For Use With | 15, 275 (Tote) EZ-Action Pumps, 30, 5, 55 |
Product Type | Jug |
Wetted Material | Not Available |
Description
Hand Operated Drum Pump, Product Type Jug, Wetted Material Not Available, For Use With 15, 275 (Tote) EZ-Action Pumps, 30, 5, 55, Food Grade Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANNER P-4000 Pressure Fltr Agitator Hndle to Clean Use Pumps 1000-4000GPH (5040)
- FLOJET Strainer, In Line, 1/2", Black (01740004G)
- BADGER Flowmeter, 170gpm, 150psi, 15-1/4 in. (103-3725)
- ARO Cage Ball, Light Grey (93097-1)
- ACTION PUMP Hand Operated Pail Pump, 0.5 gpm24-3/8" H (EZ5)
- ACTION PUMP Quart Stroke Oil Pump (QS-1)
- ACTION PUMP Action Pump 36 oz. Piston Stroke Pump 7036 - Large Flow 4 Strokes per Gallon (7036)
- ACTION PUMP Action Pump Piston Pump THP-ST for Aggressive Chemicals (THP-ST)
- ACTION PUMP Hand Operated Drum Pump, For 55 gal (219sp)
- ACTION PUMP Hand Operated Drum Pump, For 30 gal (EZ30BLU)
- DAYTON Hand Drum Pump, Piston, Steel (5XA53)
- Action Pump Hand Drum Pumps