Shop All Hand Drum Pumps
Action Pump
Hand Operated Drum Pump, For 55 gal
Mfr # J4006
Zoro # G304975032
product price: $14.65
/ea
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Media Type Not Available
- Action Type Siphon
- Suction Tube Length Not Available
- For Container Size 55 gal
- Max. Flow Rate 7 gal per stroke
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Action Pump
- MFR # J4006
- Zoro # G304975032
- UPC # 791885902236
- Country of Origin Taiwan, Province of China
- Category Hand Drum Pumps
Dimensions
Suction Tube Length | Not Available |
For Container Size | 55 gal |
Hose Length | Not Available |
Hose Inside Dia. | Not Available |
Spout Connection Size | Not Available |
Bung Connection Dia. | Not Available |
Height Above Container | Not Available |
Spout Length | Not Available |
Hose Outside Dia. | Not Available |
Description
Hand Operated Drum Pump, Max. Outlet Pressure Not Available, Pump Connection OD Not Available, Spout Connection Size Not Available, Self-Priming Not Available, Metered Not Available, Hose Length Not Available, Includes Discharge Hose Not Available, Piston Material Not Available, Housing Finish Not Available, For Container Type Not Available, Hose Cover Material Not Available, Includes Bung Adapter Not Available, Includes Nozzle Not Available, Includes Spout Not Available, Runs Dry Not Available
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKIDMORE Float Switch Top Mount (54500)
- PULSATRON Pulsafeeder Diaphragm Metering Pump, 40 GPD, 250 PSI (LPH4SA-PTC1-G19)
- ALFA LAVAL Seat Seal Sil Car (SC) DG Seal C216 Series Tri-Clover & Ampco (SP216G-80-1-1-SC)
- PLEWS 2Qt Plastic Measure (75-452)
- ACTION PUMP Liquid Mixer, 0-11 Perc. Quick Dial (CMX1)
- ACTION PUMP Hand Operated Drum Pump, For 55 gal (490SSTSP)
- ACTION PUMP Air Operated Stainless Steel Drum Pump (ACTNSS)
- ACTION PUMP Hand Operated Drum Pump, For 30 gal (EZ30G)
- ACTION PUMP Hand Operated Drum Pump, For 55 gal (EZ55R)
- ACTION PUMP Quart Stroke Oil Pump (QS-1)
- DAYTON Hand Drum Pump, Lever, Steel, 3/4In OD (4AYD4)
- Action Pump Hand Drum Pumps