Shop All Hand Drum Pumps
Action Pump
Hand Operated Drum Pump, For 55 gal
Mfr # EZ55Y
Zoro # G804975020
original price:
$100.10
27% off
new price: $72.75
/ea
$72.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Type Piston
- For Container Size 55 gal
- Max. Flow Rate 15 oz per stroke
- Max. Viscosity 8,800 cps
- Wetted Materials Polyethylene, Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Action Pump
- MFR # EZ55Y
- Zoro # G804975020
- UPC # 791885902021
- Country of Origin United States
- Category Hand Drum Pumps
Dimensions
For Container Size | 55 gal |
Details
Action Type | Piston |
Max. Flow Rate | 15 oz per stroke |
Max. Viscosity | 8,800 cps |
Wetted Materials | Polyethylene, Polypropylene |
Item | Hand Operated Drum Pump |
Description
Hand Operated Drum Pump
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MADISON SPST Tank Liquid Level Switch Selectable 240VAC 150 psi (M4010)
- VERSAMATIC Diaphragm (286.005.354)
- DAYTON Turbine Pump, 1 HP, 3 Ph, 3.2/1.6 Amp (4JPF7)
- SUMP ALARM Indoor/Outdoor, High/Low Water Alarm, Wi-Fi Enabled, 120V, 10 Foot Tethered Float Float (SA-120V-1L-10F-WiFi)
- ACTION PUMP Action Pump 28 oz. Piston Stroke Pump 7028 - Large Flow All PVC Pump (7028)
- ACTION PUMP Hand Operated Drum Pump, For 55 gal (3005HFC)
- ACTION PUMP Polypropylene Rotary Pump (90PP)
- ACTION PUMP Action Pump Piston Pump 316T for Aggressive Chemicals (316T)
- ACTION PUMP Hand Drum Pump, Piston, PVC, 1-1/8In OD (7028)
- ACTION PUMP 5000 Siphon Drum Pump for Light Oil, Kerosene, Water Based Chemicals (5000*****##*)
- DAYTON Hand Drum Pump, Piston, Nylon, 1/4In OD (2UY12)
- Action Pump Hand Drum Pumps