Shop All Hand Drum Pumps
Action Pump
Hand Operated Drum Pump, For 55 gal
Mfr # EZ55P
Zoro # G704974994
$65.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Action Type Piston
- For Container Size 55 gal
- Max. Flow Rate 15 oz per stroke
- Max. Viscosity 8,800 cps
- Wetted Materials Polyethylene, Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Action Pump
- MFR # EZ55P
- Zoro # G704974994
- UPC # 791885902045
- Country of Origin United States
- Category Hand Drum Pumps
Dimensions
For Container Size | 55 gal |
Details
Action Type | Piston |
Max. Flow Rate | 15 oz per stroke |
Max. Viscosity | 8,800 cps |
Wetted Materials | Polyethylene, Polypropylene |
Item | Hand Operated Drum Pump |
Description
Hand Operated Drum Pump
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOULDS WATER TECHNOLOGY Stainless Steel 1 HP Centrifugal Pump 115/230V (100MS1E4C4)
- LITTLE GIANT PUMP 1/3 HP 1-1/2" F Submersible Sump Pump 115V (506807)
- ARO RepairKit, Santo, 6CCK2, 6CCK6, 6CCL0-6CCL2 (637401-AA)
- BERLISS Mechanical Seal, Type 1, 1-1/8 In., Buna, Carbon Face, Ceramic Cup (BSP-1169)
- ACTION PUMP Drum Pump, For 55 gal (ACT-17ESS)
- ACTION PUMP Chemical Meter, EPDM Seals (G223)
- ACTION PUMP Action Pump Piston Pump 1462 for Non-Corrosive Fluids - Fits 5 Gal. Pails (1462)
- ACTION PUMP GoatThroat„¢ Drum Pump GT100 with 4" Standoff & Nitrile Seal (GT100)
- ACTION PUMP Action Pump Ryton Rotary Drum Pump 3004 - 8 GPM (3004)
- ACTION PUMP Hand Operated Drum Pump, For 55 gal (490SSTSP)
- TERA PUMP Segmented Plastic Manual Drum Pump (TRDRUM40)
- Action Pump Hand Drum Pumps