Shop All Hand Drum Pumps
Action Pump
Hand Operated Drum Pump, For 55 gal
Mfr # 490SSTSP
Zoro # G804836871
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Type Lever
- Suction Tube Length 32-1/2 in
- For Media Type Not Available
- For Container Size 55 gal
- Max. Flow Rate 6 gal per stroke
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Action Pump
- MFR # 490SSTSP
- Zoro # G804836871
- UPC # 791885902366
- Country of Origin Taiwan, Province of China
- Category Hand Drum Pumps
Dimensions
Suction Tube Length | 32-1/2 in |
For Container Size | 55 gal |
Hose Inside Dia. | Not Available |
Hose Length | Not Available |
Spout Connection Size | Not Available |
Bung Connection Dia. | Not Available |
Spout Length | Not Available |
Height Above Container | Not Available |
Hose Outside Dia. | Not Available |
Description
Hand Operated Drum Pump, Max. Outlet Pressure Not Available, Pump Connection OD 3/4 in, Spout Connection Size Not Available, Self-Priming Not Available, Metered Not Available, Hose Length Not Available, Includes Discharge Hose Yes, Piston Material Not Available, Features This Pump Dispenses 12 oz Per Stroke, Very Good Chemical Resistance, Housing Finish Not Available, For Use With Ketones, Paint Thinners, Solvents, Volatile, Adapter Connection Type MNPT, For Container Type Not Available
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Gasket, PPM93N001G (PPM93N001G)
- BECKETT Switch-Safety 24 VAC Thumb-screw clamp (UR) rated) (1502S)
- LITTLE GIANT PUMP Condensate Pump, 1/12 HP, 120 Volt (551320)
- DAYTON Adjustable Trigger Nozzle (5UWF9)
- ACTION PUMP Hand Operated Drum Pump, 3 gpm, 43-1/2" H (EZ55)
- ACTION PUMP Polypropylene Rotary Pump (90PP)
- ACTION PUMP Hand Drum Pump, Piston, PVC, 9/16In OD (7009)
- ACTION PUMP Stainless Steel Piston Hand Drum Pump (DRM343)
- ACTION PUMP Hand Operated Drum Pump, For 55 gal (EZ55Y)
- ACTION PUMP Food/Chemical Piston Pum, Red (EZ-55R)
- EDM ZAP PARTS Oil Safe 5.0 Quart/Liter Drum, (101005)
- Action Pump Hand Drum Pumps