Shop All Hand Drum Pumps
Action Pump
Hand Operated Drum Pump, For 5 gal
Mfr # J4007-C
Zoro # G104975010
product price: $3.65
/ea
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suction Tube Length Not Available
- For Media Type Not Available
- Action Type Siphon
- For Container Size 5 gal
- Max. Flow Rate 5 gal per stroke, 6 gal per stroke
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Action Pump
- MFR # J4007-C
- Zoro # G104975010
- UPC # 791885902243
- Country of Origin Taiwan, Province of China
- Category Hand Drum Pumps
Dimensions
Suction Tube Length | Not Available |
For Container Size | 5 gal |
Hose Inside Dia. | Not Available |
Hose Length | Not Available |
Spout Length | Not Available |
Height Above Container | Not Available |
Spout Connection Size | Not Available |
Hose Outside Dia. | Not Available |
Bung Connection Dia. | Not Available |
Description
Hand Operated Drum Pump, Max. Outlet Pressure Not Available, Pump Connection OD Not Available, Spout Connection Size Not Available, Self-Priming Not Available, Metered Not Available, Hose Length Not Available, Includes Discharge Hose Not Available, Piston Material Not Available, Housing Finish Not Available, For Container Type Pail, Hose Cover Material Not Available, Includes Bung Adapter Not Available, Includes Nozzle Not Available, Includes Spout Not Available, Runs Dry Not Available
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENNER Quickpro Pump Head Cover, PK4 (QP100-4)
- PEABODY ENGINEERING ProChem® Process Chemical Storage Tank, Vertical, Closed Top, 50 gal. (01-31263)
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 3 HP, 208-230/460V (100MS1H5A4)
- DENDESIGNS Rotary Pump HDPE (DE2625851)
- ACTION PUMP Oil Bucket Pump, for 5 gal. Pails (5512B)
- ACTION PUMP Barrel/Tote, 12 Volt, Pump (3PWR-12)
- ACTION PUMP Action Pump FDA Food Grade 15 Gallon Double Action Drum Pump (EZ-15)
- ACTION PUMP DEF Drum, 110 Volt, w/RSV, Auto Nozzle (G247)
- ACTION PUMP Action Pump Ryton Rotary Drum Pump 3004 - 8 GPM (3004)
- ACTION PUMP Food/Chemical Piston Pump, Green Handles (EZ-55G)
- ARO Pump, Air Drum, 4 To 1 (NM2304B-11-311)
- Action Pump Hand Drum Pumps