Shop All Hand Drum Pumps
Action Pump
Hand Operated Drum Pump, For 5 gal
Mfr # EZ5G
Zoro # G004975035
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suction Tube Length Not Available
- For Media Type Not Available
- Action Type Piston
- For Container Size 5 gal
- Max. Flow Rate 12 oz per stroke
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Action Pump
- MFR # EZ5G
- Zoro # G004975035
- UPC # 791885902120
- Country of Origin United States
- Category Hand Drum Pumps
Dimensions
Suction Tube Length | Not Available |
For Container Size | 5 gal |
Hose Length | Not Available |
Hose Inside Dia. | Not Available |
Hose Outside Dia. | Not Available |
Spout Length | Not Available |
Height Above Container | Not Available |
Spout Connection Size | 2 in |
Bung Connection Dia. | 2-3/4 in |
Description
Hand Operated Drum Pump, Max. Outlet Pressure Not Available, Pump Connection OD Not Available, Spout Connection Size 2 in, Self-Priming Not Available, Metered Not Available, Hose Length Not Available, Includes Discharge Hose Not Available, Piston Material Not Available
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON NO Mechanical Float Switch 115VAC (3BY81)
- NEPTUNE SC-316 Sample Cooler - 316 SS shell and tube cooler. Model SC316. PSG, (SC-316)
- DAYTON Gasket, 771056 (771056)
- DAYTON Gasket, PPO9ZN002G (PPO9ZN002G)
- ACTION PUMP Action Pump Hand Lever Pump 3000 for Dispensing Oils and 100% Antifreeze (3000)
- ACTION PUMP Oil Bucket Pumps - For 5-Gallon Buckets (5512B)
- ACTION PUMP Hand Operated Drum Pump, For 5 gal (EZ5BLK)
- ACTION PUMP Action Pump P490 Polypropylene Lever Pump with adjustable flow rate.- 8 10 or 12 oz (P490)
- ACTION PUMP Hand Operated Drum Pump, For 55 gal (EZ55P)
- ACTION PUMP Hand Operated Drum Pump, For 55 gal (J4006)
- CPP S60x6 Female Buttress x 2 Hose Barb (HFUD/20T/027)
- Action Pump Hand Drum Pumps