Shop All Hand Drum Pumps
Action Pump
Hand Operated Drum Pump, For 30 gal
Mfr # EZ30BLK
Zoro # G404974980
$55.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Action Type Piston
- For Container Size 30 gal
- Max. Flow Rate 5 gal per stroke
- Max. Viscosity 20,000 SUS
- Wetted Materials Polyethylene, Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Action Pump
- MFR # EZ30BLK
- Zoro # G404974980
- UPC # 791885902212
- Country of Origin United States
- Category Hand Drum Pumps
Dimensions
For Container Size | 30 gal |
Hose Length | 30 in |
Details
Action Type | Piston |
Max. Flow Rate | 5 gal per stroke |
Max. Viscosity | 20,000 SUS |
Wetted Materials | Polyethylene, Polypropylene |
Max. Fluid Temp. | 120 Degrees F |
Food Grade | Yes |
Discharge Tube Outlet OD | 5/8 in |
Agency Compliance | FDA Compliant |
Item | Hand Operated Drum Pump |
Max. Head Pressure | 0.43 psi |
Max. Head - Pumps | 1 ft |
For Container Type | Drum |
Description
Hand Operated Drum Pump, Hose Length 30 in, For Container Type Drum, Agency Compliance FDA Compliant, Max. Head Pressure 0.43 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEDLAND Flowmeter, 2 FNPT, 7-75 GPM (H617-075-R)
- DWYER INSTRUMENTS Averaging Flow Sensor, 12-1/2 in. (PAFS-1006)
- WINLAND ELECTRONICS Water Detection Systm, 8 to 28 VAC/DC (WB-200)
- STENNER S Series S3007 Variable Speed 40GPD 100Psi (S3007AA101NG1)
- ACTION PUMP Quart Stroke Oil Pump (QS-1)
- ACTION PUMP Action Pump 219 Stainless Steel Rotary Pump With Vanes (219)
- ACTION PUMP Hand Operated Drum Pump, 3 gpm, 43-1/2" H (EZ55)
- ACTION PUMP Hand Operated Drum Pump, For 5 gal (J4007-C)
- ACTION PUMP Hand Operated Drum Pump, For 30 gal (EZ30P)
- ACTION PUMP GoatThroat„¢ Drum Pump GT100 with 4" Standoff & Nitrile Seal (GT100)
- ACTION PUMP Hand Operated Drum Pump, For 55 gal (EZ55BLU)
- Action Pump Hand Drum Pumps