Shop All Hand Drum Pumps
Action Pump
Hand Operated Drum Pump, 3 gpm, 43-1/2" H
Mfr # EZ55
Zoro # G6279047
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suction Tube Length 38 in
- Action Type Piston
- For Media Type Acetic Acid, Ammonia, Ammonium Hydroxide, Antifreeze, Automatic Transmission Fluid, Biodiesel, Bleach, Calcium Chloride, Cyclohexane, DEF, Diesel Fuel, E85, Ethanol, Ethyl Acetate, Ethylene Glycol, Fertilizers, Formaldehyde, Fungicides, Glycerin, Herbicides, Hydraulic Oil, Hydrochloric Acid, Isopropanol, Ketones, Lacquer Thinners, Methanol, Methyl Chloride, Motor Oil, Nitric Acid, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Sodium Bicarbonate, Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide, Stoddard Solvent, Water, Xylene
- For Container Size 30 gal, 55 gal
- Max. Flow Rate 15 oz per stroke
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Action Pump
- MFR # EZ55
- Zoro # G6279047
- UPC # 791885905664
- Country of Origin United States
- Category Hand Drum Pumps
Dimensions
Suction Tube Length | 38 in |
For Container Size | 30 gal, 55 gal |
Adapter Dia. | 2" |
Manufacturers Warranty Length | 1 yr. |
Discharge Size FPT (In.) | 53/64 |
Suction Tube Outlet I.D. Size | 1-13/32" |
Suction Tube Outlet O.D. Size | 1-1/2" |
Discharge Tube Length | 6-1/4" |
Height | 43-1/2" |
Discharge Tube Outlet OD Size | 53/64" |
Width | 8-1/4" |
Inlet Size | 1-31/32" |
Outlet Size | 7/8" |
Length | 3" |
Discharge Tube Outlet ID Size | 23/32" |
Spout Connection Size | 55/64 in |
Bung Connection Dia. | 2 in |
Height Above Container | 6 in |
Spout Length | 6 in |
Description
Hand Operated Drum Pump, Max. Outlet Pressure 5 psi, Spout Connection Size 55/64 in, Self-Priming Yes, Metered No, Includes Discharge Hose No, Piston Material Polypropylene, Features Delivers product on the up and down stroke with a zero friction easy pump design, great chemical resistance and excellent compatibility with food products, Seal Material Polyethylene, For Use With 55 gal Drums, Dyes, Food products, High Viscosity Fluids, Lubricants, Mild Acids, Oils, Adapter Connection Type MNPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNYDER INDUSTRIES Storage Tank, Vertical Open Top, 90 Gal. (5690000N97207)
- US SEAL Pump Seal Shaft 1.250 (PS-185V-CMS)
- PALMETTO PACKING Packing Cutter, Hand Held (1128)
- PULSATRON Metering Pump, 1000 CPS115V, 6 ft.Ceramic (LPB4SA-KTC1-G19)
- ACTION PUMP Tote, 12 Volt EPDM Seals (G237)
- ACTION PUMP Action Pump Piston Pump 1462 for Non-Corrosive Fluids - Fits 5 Gal. Pails (1462)
- ACTION PUMP Hand Operated Drum Pump, For 55 gal (J4006)
- ACTION PUMP Action Pump High Speed Pail Siphon Pump 4007-HF (4007-HF)
- ACTION PUMP Action Pump 600 GPH Manual Lift Pump - (600 MLP)
- ACTION PUMP Action Pump FDA Food Grade 15 Gallon Double Action Drum Pump (EZ-15)
- GROVHAC Drum Pump, Air, PP/PVDF, 300cP Max Flow (EFV-AS-40)
- Action Pump Hand Drum Pumps