Shop All Hand Drum Pumps
Action Pump
Hand Operated Drum Pump, 3 gpm, 38-1/2" H
Mfr # EZ15
Zoro # G6279056
product price: $86.65
/ea
Free Shipping & Returns
$86.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suction Tube Length 31.5000 in
- Action Type Piston
- For Media Type Acetic Acid, Ammonia, Ammonium Hydroxide, Antifreeze, Automatic Transmission Fluid, Biodiesel, Bleach, Calcium Chloride, Cyclohexane, DEF, Diesel Fuel, E85, Ethanol, Ethyl Acetate, Ethylene Glycol, Fertilizers, Formaldehyde, Fungicides, Glycerin, Herbicides, Hydraulic Oil, Hydrochloric Acid, Isopropanol, Ketones, Lacquer Thinners, Methanol, Methyl Chloride, Motor Oil, Nitric Acid, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Sodium Bicarbonate, Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide, Stoddard Solvent, Water, Xylene
- For Container Size 15 gal, 30 gal
- Max. Flow Rate 15 oz per stroke
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Action Pump
- MFR # EZ15
- Zoro # G6279056
- UPC # 791885905657
- Country of Origin United States
- Category Hand Drum Pumps
Dimensions
Suction Tube Length | 31.5000 in |
For Container Size | 15 gal, 30 gal |
Manufacturers Warranty Length | 1 yr. |
Width | 8-1/4" |
Discharge Tube Length | 6-1/4" |
Length | 3" |
Inlet Size | 1-31/32" |
Outlet Size | 7/8" |
Suction Tube Outlet I.D. Size | 1-13/32" |
Discharge Size FPT (In.) | 53/64 |
Adapter Dia. | 2" |
Height | 38-1/2" |
Discharge Tube Outlet OD Size | 53/64" |
Suction Tube Outlet O.D. Size | 1-1/2" |
Discharge Tube Outlet ID Size | 23/32" |
Spout Length | 6 in |
Height Above Container | 6 in |
Bung Connection Dia. | 2 in |
Spout Connection Size | 55/64 in |
Description
Hand Operated Drum Pump, Max. Outlet Pressure 5 psi, Spout Connection Size 55/64 in, Self-Priming Yes, Metered No, Includes Discharge Hose No, Piston Material Polypropylene, Features Delivers product on the up and down stroke with a zero friction easy pump design, great chemical resistance and excellent compatibility with food products, Seal Material Polyethylene, For Use With 15 gal, 30 gal Drums, Lubricants, Oils, High Viscosity Fluids, Food Products, Dyes, Mild Acids
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOWSERVE Seal, Pump Shaft (31-150-30)
- FLINT & WALLING Booster Cartridge, 14 Stages, Cast Iron (136629)
- DAYTON Mounting Bracket, Use With 4JPH3-4JPH4 (4JPH2)
- FILL-RITE 120VAC, 8 EPDM, Nylon, Santoprene(TM), Stainless Steel (DF120CMN520)
- ACTION PUMP Action Pump FDA Food Grade 5 Gallon Double Action Pail Pump (EZ-5)
- ACTION PUMP Food/Chemical Piston Pum, Red (EZ-55R)
- ACTION PUMP Stainless Steel Piston Hand Drum Pump (DRM343)
- ACTION PUMP Action Pump P490 Polypropylene Lever Pump with adjustable flow rate.- 8 10 or 12 oz (P490)
- ACTION PUMP Liquid Mixer, 0-11 Perc. Quick Dial (CMX1)
- ACTION PUMP Action Pump Siphon Drum Pump 4005 for Light Oil, Kerosene, Water Based Chemicals (4005)
- ACTION PUMP Action Pump 9005HT High Flow Aluminum Drum Pump Steel Vane 27 Gpm (9005HT)
- Action Pump Hand Drum Pumps