Shop All Hand Drum Pumps
Action Pump
Hand Drum Pump, Piston, PVC, 9/16In OD
Mfr # 7009
Zoro # G3550504
product price: $30.45
/ea
$30.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suction Tube Length 38 in
- Action Type Piston
- For Media Type Ammonia, Ammonium Hydroxide, Antifreeze, Bleach, Chromic Acid, DEF, Diesel Fuel, Ethylene Glycol, Fertilizers, Formaldehyde, Formic Acid, Fungicides, Glycerin, Herbicides, Hydraulic Oil, Hydrochloric Acid, Hydrofluoric Acid, Isopropanol, Methanol, Motor Oil, Naphtha, Nitric Acid, Paint, Pesticides, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Sodium Bicarbonate, Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide, Stoddard Solvent, Water, Windshield Washer Fluid
- For Container Size 5 gal
- Max. Flow Rate 5 oz per stroke
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Action Pump
- MFR # 7009
- Zoro # G3550504
- UPC # 791885070096
- Country of Origin United States
- Category Hand Drum Pumps
Dimensions
Suction Tube Length | 38 in |
For Container Size | 5 gal |
Discharge Tube Length | 22" |
Inlet Size | 1-1/2" |
Discharge Tube Outlet ID Size | 1/2" |
Outlet Size | 1/2" |
Hose Length | 22 in |
Adapter Dia. | 2" |
Overall Length | 46" |
Discharge Tube Outlet OD Size | 9/16" |
Manufacturers Warranty Length | 1 yr. |
Suction Tube Outlet O.D. Size | 1/4" |
Hose Inside Dia. | 1/2 in |
Height Above Container | 8 1/2 in |
Hose Outside Dia. | 5/8 in |
Spout Connection Size | 5/8 in |
Spout Length | 36 in |
Bung Connection Dia. | 2 in |
Description
Hand Operated Drum Pump, Max. Outlet Pressure 5 psi, Spout Connection Size 5/8 in, Self-Priming Yes, Metered No, Hose Length 22 in, Includes Discharge Hose Yes, Piston Material PVC, Features 1/4 in Suction Hose, All PVC Construction Including Seal, Bonded PVC Discharge Hose, Fits Almost Anywhere, Seal Material Polyethylene, For Use With For Detergents, Most Acids, Chlorines, Oils, D-limonene, Waxes, Alkalis, Water, Soaps, Adapter Connection Type MNPT, For Container Type Bucket, Pail
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Diaphragm 10/15 Tpo (771972)
- GOULDS WATER TECHNOLOGY Stainless Steel 1 HP Centrifugal Pump 115/230V (100MS1E4C4)
- TSURUMI 2/3 HP 2" Plug-In Utility Pump AUTO, 115V Electronic (LB-480A-62 (AUTO, 115V))
- TELEMECANIQUE SENSORS DPST Alternator Open Liquid Level Switch Close on Rise 600VAC (9038AG1C)
- ACTION PUMP Hand Drum Pump, Piston, PVC, 5 gpm, 10 psi (ACT2870)
- ACTION PUMP DEF Drum, 110 Volt, w/RSV, Auto Nozzle (G247)
- ACTION PUMP Acid Drum Pump, for Corrosives (THPS316)
- ACTION PUMP Action Pump Piston Pump 1462 for Non-Corrosive Fluids - Fits 5 Gal. Pails (1462)
- ACTION PUMP Hand Operated Drum Pump, For 55 gal (EZ55R)
- ACTION PUMP Hand Drum Pump, Lever, Die Cast, 2In OD (3006)
- AMERICAN FORGE & FOUNDRY Lever Bucket Pumps - 16 Gallon (8051)
- Action Pump Hand Drum Pumps