Shop All Fuel Transfer Accessories
Action Pump
Gasoline Jug, For Pumps, 14-1/2" L
Mfr # GAS15R
Zoro # G5911160
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14 1/2 in
- Color Red
- For Use With Pumps
- Includes Cap
- Adapter Type 3-1/2" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Action Pump
- MFR # GAS15R
- Zoro # G5911160
- UPC # 791885905725
- Country of Origin United States
- Category Fuel Transfer Accessories
Dimensions
Length | 14 1/2 in |
Manufacturers Warranty Length | 1 yr. |
Width | 14 1/2 in |
Adapter Dia. | 3-1/2" |
Discharge Size FPT (In.) | 3/4 |
Height | 28 1/2 in |
Details
Item | Gas Jug |
Color | Red |
For Use With | Pumps |
Includes | Cap |
Adapter Type | 3-1/2" NPT |
DEF Compatible | Yes |
Max. Liquid Temp. | 140 Degrees F |
Adapter Material | High Density Polyethylene |
Wetted Materials | Polyethylene |
Capacity | 15 gal |
Compatible Fuel | Gasoline |
Tank Material | Polyethylene |
Description
Gas Jug, Capacity 15 gal, Compatible Fuel Gasoline, Tank Material Polyethylene, Venting Type Not Applicable, Spout Type Not Applicable, Spout Length Not Applicable, Spout Location Not Applicable, Color Red, Height 28 1/2 in, Width 14 1/2 in, Length 14 1/2 in, Includes Cap, Product Type Gas Jug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Impeller (PP31007AG)
- ASPEN Mini Aqua 230 V Silent Plus (83812)
- FLOJET Strainer, In Line, 3/8", Barb, Black (01740003G)
- STENNER #1 Pump Tube PK2 (UCCP201)
- ACTION PUMP Hose Kit, Dia.1 In, Polypropylene, 8 GPM (IBC-DRM-8P2M)
- ACTION PUMP Replacement Bung Adaptor for No. 3KWU1 (584B 500-25)
- ACTION PUMP Bung Adapter, Adapter 63mm Buttress (63MM-25)
- ACTION PUMP Hose Kit, Dia.1 In, Aluminum, 10 GPM (IBC-HK-8A2F)
- ACTION PUMP Hose Kit, Dia.1 In, Aluminum, 10 GPM (IBC-DRM-8A2M)
- ACTION PUMP Hose Kit, Dia.1 In, Polypropylene, Camlok (IBC-HK-8P2C)
- FILL-RITE Fuel Hose, 3/4 in x 12 ft, Neoprene, Brass 3/4 in MNPT x Brass 3/4 in MNPT (FRH07512)
- Action Pump Fuel Transfer Accessories