Shop All Hand Drum Pumps
Action Pump
Food/Chemical Piston Pum, Red
Mfr # EZ-55R
Zoro # G7783295
original price:
$108.95
13% off
new price: $94.59
/ea
Free Shipping & Returns
$94.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Flow GPM 5 gpm
- For Use With Metering, Plating, Sanitary, Chemical, Coolant, Contractor, Drum, Fuel Oil
- Application To Transfer Metering, Plating, Sanitary, Chemical, Coolant, Contractor, Drum, Fuel Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Action Pump
- MFR # EZ-55R
- Zoro # G7783295
- UPC # 791885901963
- Country of Origin United States
- Category Hand Drum Pumps
Details
Max. Flow GPM | 5 gpm |
For Use With | Metering, Plating, Sanitary, Chemical, Coolant, Contractor, Drum, Fuel Oil |
Application | To Transfer Metering, Plating, Sanitary, Chemical, Coolant, Contractor, Drum, Fuel Oil |
Item | Food/Chemical Piston Pum,Red |
Description
Food/Chemical Piston Pum,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Diaphragm, PTFE (96146-T)
- SPRINGER PARTS Mechanical Seal; Replaces TEEL PUMP 1R303 (1R303SP)
- DAYTON Discharge Hose Kit, PVC (4HA24)
- DAYTON Aluminum 1/4 HP Centrifugal Pump 115V (5PXX9)
- ACTION PUMP Food/Chemical Piston Pump, Blue Handles (EZ-55B)
- ACTION PUMP EZI-Action® 25/5 Drum Pump with C69 Fitting - FDA Food Grade (25/5)
- ACTION PUMP Hand Operated Drum Pump, For 55 gal (EZ55BLU)
- ACTION PUMP Action Pump Piston Pump THP-ST for Aggressive Chemicals (THP-ST)
- ACTION PUMP Tote, w/Meter, 12 Volt Viton Seals (G230)
- ACTION PUMP Hand Operated Drum Pump, For 55 gal (J4008)
- ZEELINE High Pressure Grease Control Handle, 10,000 PSI (ZE1534)
- Action Pump Hand Drum Pumps