Shop All Electric Drum Pumps
Action Pump
Electric Barrel/Tote, Pump
Mfr # 3PWR-ELEC
Zoro # G7783161
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Diesel Exhaust Fluids (DEF)
- Includes Discharge Hose, Control Nozzle, 13 ft. Cord with Alligator Clips, 4m DC Cable
- Motor Type Electric DC
- Voltage 12-20V
- Max. Flow GPM 5-7 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Action Pump
- MFR # 3PWR-ELEC
- Zoro # G7783161
- UPC # 791885902298
- Country of Origin Korea, Republic of
- Category Electric Drum Pumps
Details
For Use With | Diesel Exhaust Fluids (DEF) |
Includes | Discharge Hose, Control Nozzle, 13 ft. Cord with Alligator Clips, 4m DC Cable |
Motor Type | Electric DC |
Voltage | 12-20V |
Max. Flow GPM | 5-7 gpm |
Application | Ideal for DEF, Antifreeze, Soaps, Light Oils, Insecticides, Diesel, Kerosene, Water Based Liquids and Mild Detergents |
Item | Electric Barrel/Tote,Pump |
Description
Electric Barrel/Tote,Pump
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON O-Ring, PPL3408G (PPL3408G)
- DWYER INSTRUMENTS Flowmeter, 320 Gph Water (VFA-43-BV)
- PULSAFEEDER Tubing 8 ft. (41403)
- SKIDMORE Pump/Motor Assy. Complete 1/3 HP, 3450 RPM, ODP, 115/230-1-60 (57110)
- ACTION PUMP Water Treatment Electric Tote Pump (G342)
- ACTION PUMP Action Pump Battery Powered Auger Pump for 5 Gallon Pails of Kerosene (8008K)
- DAYTON Drum Pump, 22 gpm, 1 HP, 110VAC, 47" L (53RU56)
- BASCO Heavy Duty Drum Pump, 2" Buttress (P50PBX)
- FILL-RITE 8 GPM, 1/4 EPDM, Nylon, Santoprene(TM), Stainless Steel (DF012N)
- FINISH THOMPSON Drum Pump, 115VAC, 1/3 HP, 60 Hz (EFP-40 & S1 DEF Kit)
- FLUX Drum Pump, Polypropylene, 47" Long, Motor, 120V, 60Hz, 1ph, 500 W Power. For DEF Service. (24-ZORO0125)
- Action Pump Electric Drum Pumps