Shop All Diaphragm Pumps
Action Pump
Diaphragm Pump, 12Volt EPDM, 12V, 12 gpm GPM
Mfr # G225
Zoro # G7782918
product price: $525.99
/ea
Free Shipping & Returns
$525.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Type Electric
- For Use With Agricultural Chemicals
- Inlet Size 1" NPT
- Application To Handle Low Viscosity Thin Liquids and High Viscosity Thicker Liquids
- Voltage 12V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Action Pump
- MFR # G225
- Zoro # G7782918
- UPC # 791885902342
- Country of Origin United States
- Category Diaphragm Pumps
Dimensions
Inlet Size | 1" NPT |
Details
Motor Type | Electric |
For Use With | Agricultural Chemicals |
Item | Diaphragm Pump,12Volt EPDM |
Application | To Handle Low Viscosity Thin Liquids and High Viscosity Thicker Liquids |
Voltage | 12V |
Max. Flow GPM | 12 gpm |
Description
Diaphragm Pump,12Volt EPDM
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Flowmeter, 320 Gph Water (VFA-43)
- PALMETTO PACKING Packing Extractor Set A, Corkscrew (1116)
- SKIDMORE Gasket Volute Casing to Tank (50478-1)
- HAYWARD FLOW CONTROL Vertical Centrifugal Chemical Pump, 25 GPM, CPVC, 1/3-HP, 3-PH (1S2HX0008)
- ACTION PUMP Diaphragm Lift Pump, 900 GPH (900 MLP)
- SANDPIPER Double Diaphragm Pump, Cast iron, Air Operated, Santoprene, 260 GPM (HDF3M,DS2II.)
- ARO Diaphragm Pump, 10.6 Gpm, Polypropylene, Hy (PD03P-APS-PCC)
- ARO Double Diaphragm Pump, Stainless steel, Air Operated, PTFE, 35 GPM (666111-244-C)
- ARO Double Diaphragm Pump, Groundable Polypropylene, Air Operated, 5.3 GPM (PD01E-HDS-DAA-A)
- YAMADA Pump, Model 851906 NDP-15 Series, Air Operated Double Diaphragm Pump, Hytrel Diaphragm, (NDP-15FPH)
- VERSA-MATIC Double Diaphragm Pump, Stainless steel, Air Operated, Santoprene (E5SP6X669C)
- Action Pump Diaphragm Pumps