Shop All Diaphragm Pumps
Action Pump
Diaphragm Pump, 110 Volt Viton Seals, 110v, 12 gpm GPM
Mfr # G228
Zoro # G7783067
Free Shipping & Returns
$606.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application To Handle Low Viscosity Thin Liquids and High Viscosity Thicker Liquids
- Max. Flow GPM 12 gpm
- Inlet Size 1" NPT
- Motor Type Electric
- For Use With Agricultural Chemicals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Action Pump
- MFR # G228
- Zoro # G7783067
- UPC # 791885902373
- Country of Origin United States
- Category Diaphragm Pumps
Dimensions
Inlet Size | 1" NPT |
Details
Application | To Handle Low Viscosity Thin Liquids and High Viscosity Thicker Liquids |
Max. Flow GPM | 12 gpm |
Motor Type | Electric |
For Use With | Agricultural Chemicals |
Item | Diaphragm Pump,110 Volt Viton Seals |
Voltage | 110v |
Description
Diaphragm Pump,110 Volt Viton Seals
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/4" T-70 HOT WATER AIR VENT (110-332)
- MADISON SPST Ultra Low Level Liquid Switch Close on Rise 240VAC 25 psi (M4400-ULL-NO)
- GRUNDFOS Pump Repair Kits- Kit, TP shaft seal cpl.12mm GQQV, TP Series. (96508809)
- STENNER Econ LD Pump, 1-50.7 OZ/HR, 80 psi, 120V (E10LHHA1S6)
- ACTION PUMP Diaphragm Lift Pump, 900 GPH (900 MLP)
- SANDPIPER Air Operated Diaphragm Pump, 60 scfm (SPB20FPPR0SS000NR1)
- MASTER MFG 1.0 GPM 40 psi Diaphragm Sprayer Pump (EF1000-BOX)
- FIMCO On Demand 12V Sprayer Pumps (SP006J)
- VERSA-MATIC Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 155 GPM (E2AA6X660C-ATEX)
- ARO Diaphragm Pump, Poly/Poly/Ptfe/Ptfe, 2", 6 (6662A3-344-C)
- SANDPIPER Double Diaphragm Pump, 285 gpm Max. Flow, Max. Dia. Solids: 3/8" (S30B1ABBANS600.)
- Action Pump Diaphragm Pumps